Shop DAYTON
See all product information
Create Account
Banded V-Belt, 11X, 2/3V560, 3V, NR, 56-5/8 in, 3/4 in Top Width
Mfr # 11X905
Zoro # G6987942
product price:Â
$
25.49
/ea
Key Features
V-Belt Type
Banded
V-Belt Section
3V
Industry Number
2/3V560
Number of Ribs
2
Top Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11X905
- Zoro #
- G6987942
- UPC #
- 190735113424
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 3/4 in
- Thickness
- 3/8 in
- Outside Length
- 56-5/8 in
- Belt Trade Size
- 3V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 3V
- Industry Number
- 2/3V560
- Number of Ribs
- 2
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Edge Construction
- Wrapped
- Number of Bands
- 2
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Series
- 11X
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 3V560, Number of Bands 2, Outside Length 56.6 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 3/4 in, Belt Trade Size 3V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.