Shop DAYTON

Banded V-Belt, 11X, 2/3V670, 3V, NR, 67.63 in, 3/4 in Top Width

  • Mfr # 11X908

  • Zoro # G8634884


product price: 
$
54.19
/ea

Key Features

V-Belt Type
Banded
Belt Series
11X
V-Belt Section
3V
Industry Number
2/3V670
Number of Ribs
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11X908
Zoro #
G8634884
UPC #
190735113455
Country of Origin
Indonesia

Dimensions

Top Width
3/4 in
Thickness
3/8 in
Outside Length
67.63 in
Belt Trade Size
3V

Details

Item
Banded V-Belt
V-Belt Type
Banded
Belt Series
11X
V-Belt Section
3V
Industry Number
2/3V670
Number of Ribs
2
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Resists
Oil, Heat
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Maximum Operating Temperature
194 Degrees F
Base Industry Number (without number of ribs)
3V670
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Belt Material
Rubber Compound
Number of Bands
2
Resistance Properties
Heat-Resistant, Oil-Resistant
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 3V670, Number of Bands 2, Outside Length 67.6 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 3/4 in, Belt Trade Size 3V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.