Banded V-Belt, 11X, 5/D225, D, NR, 228-1/8 in, 6-1/4 in Top Width
- Mfr # 5D225
- Zoro # G6969645
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
5
Top Width
6-1/4 in
Thickness
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5D225
- Zoro #
- G6969645
- UPC #
- 190735112953
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- D
- Industry Number
- 5/D225
- Number of Ribs
- 5
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 5
- Belt Series
- 11X
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 6-1/4 in
- Thickness
- 27/32 in
- Outside Length
- 228-1/8 in
- Belt Trade Size
- D
- Nominal Length
- 228 in
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number D225, Number of Bands 5, Outside Length 228.1 in, Reinforcing Cord Material Polyester, Thickness 27/32 in, Top Width 6 1/4 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.