Shop DAYTON

Banded V-Belt, 13G, 3/8V1250, 8V, Rubber, 126 in, 3 in Top Width

  • Mfr # 13G116

  • Zoro # G6459591


product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
13G
V-Belt Section
8V
Industry Number
3/8V1250
Number of Ribs
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13G116
Zoro #
G6459591
UPC #
190735120552
Country of Origin
Indonesia

Dimensions

Top Width
3 in
Thickness
1 in
Outside Length
126 in
Belt Trade Size
8V

Details

Item
Banded V-Belt
V-Belt Type
Banded
Belt Series
13G
V-Belt Section
8V
Industry Number
3/8V1250
Number of Ribs
3
Material
Rubber
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Construction
Reinforced Tie Band, Wrapped
For Use With
Multiple Belt Systems
Number of Bands
3
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Rubber Compound
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 8V1250, Number of Bands 3, Outside Length 126 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 3 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.