Zoro Homepage

Basin Cover Bolt

  • Mfr # PPHZN5421G

  • Zoro # G2730975


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

For Use With
Sink Drain Pump System
Fits Brand
Dayton
Material
Zinc Plated Steel
Length
1 in
Product Type
Basin Cover Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHZN5421G
Zoro #
G2730975
UPC #
190735266885
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Basin Cover Bolt
For Use With
Sink Drain Pump System
Fits Brand
Dayton
Material
Zinc Plated Steel
Product Type
Basin Cover Bolt
Compatible Manufacturer Model Number
12F738, 12F740, 12F741, 2F739

Description

Basin Cover Bolt, Length 1 in, Material Zinc Plated Steel, For Use With Sink Drain Pump System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.