Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Exhaust Fan, 6In , Galv Steel, 115 V

  • Mfr # 60RG39

  • Zoro # G303670051


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
115, 220-240, 277 V
Sones @ 0.100-In. SP @ 5 Ft.
Less Than0.3
Night-Light
No
Phase
1
Housing Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RG39
Zoro #
G303670051
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/4 in
Housing Width
10 5/8 in
Housing Height
9 in
Grille Length
15 in
Grille Width
13 1/2 in
Duct Dia.
8 x 6 in
Profile Height Family
High
Duct Width
8 in
For Cut-Out Width
10 7/8 in
Duct Height
6 in
Overall Width
10 5/8 in
Overall Depth
13 1/4 in
Overall Height
9 in
For Cut-Out Length
13 3/8 in

Details

Voltage
115, 220-240, 277 V
Sones @ 0.100-In. SP @ 5 Ft.
Less Than0.3
Item
Bath Exhaust Fan
Night-Light
No
Phase
1
Amps
0.16
Hz
60 Hz
Nominal RPM
950 RPM
Grille Color
White
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Grille Material
Polystyrene
Requires
Ductwork
Profile
High
Discharge
Horizontal or Vertical
Lighted
With Light
Standards
AMCA, cUL Listed, UL Listed
Motion Sensing
No
CFM @ 0.100-In. SP
119 cfm
Watts
19.4 W
Housing Material
Steel
Humidity Sensing
No
Heater
Without Heater
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
3 sones
Includes Light Bulbs
No
Duct Shape
Rectangular
Sensor Type
None
Wattage
18.5 W
Grille Finish
Polystyrene
Motor Insulation
Class A
Full Load Current
0.16 A
Vent Design
Ducted
Blower Wheel Curve
Forward
Mounting Orientation
Horizontal
Noise Level @ 0.000 in SP @ 5 ft
3 sones
Housing Finish
Galvanized
Noise Level @ 0.250 in SP @ 5 ft
1.5 sones
Maximum Noise Level
1.5 sones
Exhaust Airflow @ 0.250 in SP
98 cfm
Exhaust Airflow @ 0.100 in SP
119 cfm
Discharge Direction
Horizontal and Vertical
Exhaust Airflow @ 0.000 in SP
130 cfm
Frequency
60 Hz
Includes Grill
Yes
Maximum Airflow
130 cfm
Nameplate Voltage
115V AC
Motor Speed
950 RPM
Blower Wheel Material
Polypropylene
Noise Level @ 0.100 in SP @ 5 ft
3 sones
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 130 cfm, Exhaust Airflow @ 0.100 in SP 119 cfm, Exhaust Airflow @ 0.000 in SP 130 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds 1, Overall Depth 13 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.