This item is Discontinued.

No Product Image Available

Bath Exhaust Fan, 8In, GalvSteel, 115 V (Discontinued)

  • Mfr # 60RG42
  • Zoro # G903670123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60RG42
Zoro #
G903670123
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 in
Housing Height
11 1/4 in
Housing Width
11 7/8 in
Grille Length
15 in
Grille Width
13 1/2 in
Duct Dia.
8 x 8 in
Duct H x W
8 in x 8 in
Overall HxWxD
11 1/4 in x 11 7/8 in x 14 in
Overall Height
11 1/4 in
Duct Width
8 in
Overall Width
11 7/8 in
For Cut-Out Width
12 1/8 in
For Cut-Out Length
14 1/4 in
Duct Height
8 in
Profile Height Family
High
Overall Depth
14 in

Details

Item
Bath Exhaust Fan
Voltage
115, 220-240 V
Humidity Sensing
No
Standards
AMCA, cUL Listed, UL Listed
Lighted
With Light
Watts
80.7 W
Housing Material
Steel
Phase
1
Heater
Without Heater
Grille Color
White
Requires
Ductwork
Grille Material
Polystyrene
Amps
0.72
Night-Light
No
CFM @ 0.100-In. SP
293 cfm
Discharge
Horizontal or Vertical
Number of Speeds
1
Hz
60 Hz
Sones @ 0.100-In. SP @ 5 Ft.
2.5
Motion Sensing
No
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Profile
High
Nominal RPM
1050 RPM
Sensor Type
None
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.000 in SP
315 cfm
Housing Finish
Galvanized
Nameplate Voltage
115V AC
Blower Wheel Material
Polypropylene
Motor Insulation
Class B
Includes Grill
Yes
Full Load Current
0.72 A
Grille Finish
Polystyrene
Maximum Airflow
315 cfm
Frequency
60 Hz
Noise Level @ 0.250 in SP @ 5 ft
3 sones
Motor Speed
1,050 RPM
Vent Design
Ducted
Exhaust Airflow @ 0.250 in SP
257 cfm
Duct Shape
Rectangular
Maximum Noise Level
4.5 sones
Noise Level @ 0.100 in SP @ 5 ft
2.5 sones
Blower Wheel Curve
Forward
Noise Level @ 0.125 in SP @ 5 ft
2.5 sones
Exhaust Airflow @ 0.100 in SP
293 cfm
Wattage
22 W
Noise Level @ 0.000 in SP @ 5 ft
2.5 sones
Discharge Direction
Horizontal and Vertical
Includes Light Bulbs
No

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 315 cfm, Exhaust Airflow @ 0.100 in SP 293 cfm, Exhaust Airflow @ 0.000 in SP 315 cfm, Maximum Noise Level 4.5 sones, Noise Level @ 0.100 in SP @ 5 ft 2.5 sones, Number of Speeds 1, Overall Depth 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.