Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Exhaust Fn, 6In, Galv Steel, 115 V

  • Mfr # 60RG37

  • Zoro # G503670103


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
115, 220-240 V
Sones @ 0.100-In. SP @ 5 Ft.
1
Amps
0.18
Heater
Without Heater
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RG37
Zoro #
G503670103
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 7/8 in
Housing Height
7 in
Housing Width
11 1/2 in
Grille Length
15 in
Grille Width
13 1/2 in
Duct Dia.
6 in
Overall Width
11 1/2 in
For Cut-Out Width
11 3/4 in
Profile Height Family
Medium
Overall Height
7 in
Overall Depth
13 7/8 in
For Cut-Out Length
14 1/8 in
Duct Diameter
6 in

Details

Voltage
115, 220-240 V
Sones @ 0.100-In. SP @ 5 Ft.
1
Item
Bath Exhaust Fan
Amps
0.18
Heater
Without Heater
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Hz
60 Hz
Motion Sensing
No
Humidity Sensing
No
Nominal RPM
700 RPM
Grille Color
White
Requires
Ductwork
Standards
AMCA, cUL Listed, UL Listed
Watts
21.1 W
Profile
Medium
Lighted
With Light
Grille Material
Polystyrene
Number of Speeds
1
Discharge
Horizontal
CFM @ 0.100-In. SP
92 cfm
Phase
1
Night-Light
No
Housing Material
Steel
Blower Wheel Curve
Forward
Vent Design
Ducted
Blower Wheel Material
Polypropylene
Grille Finish
Polystyrene
Maximum Noise Level
2 sones
Includes Light Bulbs
No
Noise Level @ 0.250 in SP @ 5 ft
1.5 sones
Mounting Orientation
Horizontal
Discharge Direction
Horizontal
Frequency
60 Hz
Includes Grill
Yes
Noise Level @ 0.125 in SP @ 5 ft
1 sones
Exhaust Airflow @ 0.100 in SP
92 cfm
Motor Insulation
Class B
Wattage
5 W
Full Load Current
0.18 A
Noise Level @ 0.000 in SP @ 5 ft
1 sones
Nameplate Voltage
115V AC
Sensor Type
None
Maximum Airflow
104 cfm
Motor Speed
900 RPM
Exhaust Airflow @ 0.000 in SP
104 cfm
Duct Shape
Round
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Exhaust Airflow @ 0.250 in SP
72 cfm
Housing Finish
Galvanized
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 104 cfm, Exhaust Airflow @ 0.100 in SP 92 cfm, Exhaust Airflow @ 0.000 in SP 104 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Number of Speeds 1, Overall Depth 13 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.