This item is Discontinued.

No Product Image Available

Bath ExhaustFn, 6In , Galv Steel, 115 V (Discontinued)

  • Mfr # 60RG40
  • Zoro # G203670052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60RG40
Zoro #
G203670052
UPC #
-
Country of Origin
United States

Dimensions

Grille Length
15 in
Housing Width
10 5/8 in
Housing Length
13 1/4 in
Housing Height
9 in
Grille Width
13 1/2 in
Duct Dia.
8 x 6 in
Overall HxWxD
9 in x 10 5/8 in x 13 1/4 in
Duct Width
8 in
Duct Height
6 in
Overall Height
9 in
For Cut-Out Width
10 7/8 in
Overall Depth
13 1/4 in
Duct H x W
6 in x 8 in
Profile Height Family
High
For Cut-Out Length
13 3/8 in
Overall Width
10 5/8 in

Details

Item
Bath Exhaust Fan
Voltage
115, 220-240, 277 V
Number of Speeds
1
Grille Color
White
Requires
Ductwork
Heater
Without Heater
Housing Material
Steel
Hz
60 Hz
Amps
0.45
Nominal RPM
1400 RPM
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Standards
AMCA, cUL Listed, UL Listed
Phase
1
Profile
High
CFM @ 0.100-In. SP
214 cfm
Watts
54.2 W
Sones @ 0.100-In. SP @ 5 Ft.
2
Humidity Sensing
No
Discharge
Horizontal or Vertical
Lighted
With Light
Night-Light
No
Grille Material
Polystyrene
Motion Sensing
No
Noise Level @ 0.000 in SP @ 5 ft
2.5 sones
Noise Level @ 0.100 in SP @ 5 ft
2 sones
Exhaust Airflow @ 0.100 in SP
214 cfm
Maximum Airflow
229 cfm
Maximum Noise Level
2.5 sones
Includes Light Bulbs
No
Blower Wheel Curve
Forward
Mounting Orientation
Horizontal
Full Load Current
0.45 A
Noise Level @ 0.125 in SP @ 5 ft
2.1 sones
Grille Finish
Polystyrene
Sensor Type
None
Motor Speed
1,400 RPM
Frequency
60 Hz
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.250 in SP
186 cfm
Housing Finish
Galvanized
Wattage
19.5 W
Exhaust Airflow @ 0.000 in SP
229 cfm
Noise Level @ 0.250 in SP @ 5 ft
1.8 sones
Duct Shape
Rectangular
Motor Insulation
Class B
Vent Design
Ducted
Discharge Direction
Horizontal and Vertical
Nameplate Voltage
115V AC
Includes Grill
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 229 cfm, Exhaust Airflow @ 0.100 in SP 214 cfm, Exhaust Airflow @ 0.000 in SP 229 cfm, Maximum Noise Level 2.5 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Number of Speeds 1, Overall Depth 13 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.