Bathroom Exhaust Fan

  • Mfr # SP-LP0511-1

  • Zoro # G923551815


product price:  $103.29
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper, Mounting Brackets
Number of Speeds
Variable
Profile Height Family
Low
Overall Depth
3 1/2 in
Vent Design
Ducted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-LP0511-1
Zoro #
G923551815
UPC #
-
Country of Origin
China

Dimensions

Profile Height Family
Low
Overall Depth
3 1/2 in
Overall Width
12 1/8 in
Inlet Width
5 in
Grille Length
13 in
Grille Width
13 in
Overall Height
13 in
Inlet Height
2 1/2 in
Duct Diameter
4 in
Profile Width Family
Single-Wide

Details

Includes
Backdraft Damper, Mounting Brackets
Number of Speeds
Variable
Vent Design
Ducted
Includes Grill
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Motor Type
Electronically Commutated
Frequency
60 Hz
Motor Speed
951 RPM
Lighted
Without Light
Exhaust Airflow @ 0.250 in SP
110 cfm
Exhaust Airflow @ 0.100 in SP
110 cfm
Exhaust Airflow @ 0.400 in SP
110 cfm
Duct Shape
Round
Mounting Orientation
Horizontal
Item
Bathroom Exhaust Fan
Includes Light Bulbs
No
Blower Wheel Material
Polypropylene
Phase
1
Wattage
22.8 W
Maximum Airflow
110 cfm
Standards
HVI, UL/cUL 507
Grille Material
Poly
Housing Finish
Powder Coated
Discharge Direction
Horizontal and Vertical
Maximum Noise Level
3.5 sones
Grille Color
White
Nameplate Voltage
115V AC
Housing Material
Aluminum

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.