Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH63

  • Zoro # G0279395


product price: $9,212.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
15 hp
Dimension F (In.)
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH63
Zoro #
G0279395
UPC #
00194484309640
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension F (In.)
26 3/4 in
Housing Length (In.)
49 1/16 in
Wheel Width (In.)
12 5/16 in
Dimension R (In.)
28 1/2 in
Dimension M (In.)
41 3/8 in
Dimension G (In.)
20 5/16 in
Dimension D (In.)
15 3/8 in
Housing Width (In.)
15 3/8 in
Housing Height (In.)
51 1/4 in
Dimension B (In.)
7/8 in
Dimension T (In.)
35 1/2 in
Dimension Q (In.)
20 1/2 in
Discharge Height (In.)
19 in
Shaft Dia. (In.)
2 3/16 in
Dimension E (In.)
24 1/2 in
Inlet Dia. (In.)
19 1/4 in
Dimension S (In.)
41 5/8 in
Dimension X (In.)
31 in
Dimension K (In.)
25 11/16 in
Dimension H (In.)
22 7/8 in
Dimension N (In.)
11 3/16 in
Dimension J (In.)
11 1/2 in
Dimension C (In.)
19 in
Discharge Width (In.)
15 3/8 in
Dimension A (In.)
29 in
Dimension L (In.)
23 3/8 in
Dimension P (In.)
19 1/4 in
Dimension V (In.)
11/16 in
Wheel Width
12 1/4 in
Overall Depth
49 1/16 in
Inlet Diameter
19 1/4 in
Shaft Diameter
2 3/16 in
Housing Depth
49 1/16 in
Outlet Width
15 3/8 in
Overall Width
46 3/4 in
Outlet Height
19 in
Wheel Diameter
33 in
Overall Height
51 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
15 3/8 in
Housing Height
51 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Wheel Material
Steel
Motor Type
3-Phase
CFM @ 4.000-In. SP
8020
Blower RPM
1,032 RPM
CFM @ 5.000-In. SP
6798
dBA @ 5 Feet
89 dBA
Full Load Amps
38.8-35.1/17.5
Motor Frame
254T
Rotation
CW
Max. Blower RPM
1,736 RPM
Phase
3
Motor RPM
1,760 RPM
CFM @ 6.000-In. SP
5319
Bearing Type
Ball
Motor Insulation
Class F
Includes
2L422, 3AXF3, 4GZC4, 502B, 862B, SDS158, SK2316
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Hz
60
Housing Material
Steel
Stock No.
3AXF3
Motor Enclosure
Open Dripproof
Housing Finish
Gray Baked Polyester Epoxy
Flange Type
Non-Flanged
Drive Type
Belt Drive
Motor Speed
1,770 RPM
Market
Industrial
Number of Inlets
1
Housing Color
Gray
Maximum Fan Speed
1,736 RPM
Minimum Fan Speed
1,032 RPM
Motor Frame Designation
254T
Housing Material Finish
Baked Enamel
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Frequency
60 Hz
Motor Horsepower
15 hp
For Air Type
Dirty and Dusty
Airflow @ 4.000 in SP
8,020 cfm
Nameplate Voltage
230/460V AC
Motor Duty Class
Continuous
Number of Discharge Positions
8
Maximum Static Pressure
6 in wc
Sound Level
89 dBA @ 5 ft
Outlet Shape
Rectangular
Standards
CE Compliant, CSA Certified, UL Listed
Includes Motor
Yes
Discharge Position
Bottom Horizontal
Maximum Inlet Air Temperature
250 Degrees F
Includes Drive Package
Yes
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Airflow @ 6.000 in SP
5,319 cfm
Number of Speeds
1
Current
36.4/18.2 A
Motor Insulation Class
F
Airflow @ 5.000 in SP
6,798 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 8,020 cfm, Airflow @ 5.000 in SP 6,798 cfm, Airflow @ 6.000 in SP 5,319 cfm, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.