Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH67

  • Zoro # G2559155


product price: $9,430.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
20 hp
Wheel Width (In.)
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH67
Zoro #
G2559155
UPC #
00194484309688
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Wheel Width (In.)
12 5/16 in
Dimension V (In.)
11/16 in
Dimension F (In.)
26 3/4 in
Dimension P (In.)
19 1/4 in
Dimension J (In.)
11 1/2 in
Inlet Dia. (In.)
19 1/4 in
Dimension S (In.)
41 5/8 in
Housing Width (In.)
15 3/8 in
Dimension D (In.)
15 3/8 in
Dimension T (In.)
35 1/2 in
Discharge Width (In.)
15 3/8 in
Dimension X (In.)
31 in
Dimension M (In.)
41 3/8 in
Dimension C (In.)
19 in
Discharge Height (In.)
19 in
Dimension L (In.)
23 3/8 in
Dimension G (In.)
20 5/16 in
Housing Height (In.)
51 1/4 in
Shaft Dia. (In.)
2 3/16 in
Dimension K (In.)
25 11/16 in
Dimension E (In.)
24 1/2 in
Dimension N (In.)
11 3/16 in
Dimension B (In.)
7/8 in
Dimension H (In.)
22 7/8 in
Dimension A (In.)
29 in
Dimension Q (In.)
20 1/2 in
Dimension R (In.)
28 1/2 in
Housing Length (In.)
49 1/16 in
Overall Width
46 3/4 in
Outlet Width
15 3/8 in
Wheel Width
12 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
49 1/16 in
Overall Height
51 1/4 in
Housing Height
51 1/4 in
Inlet Diameter
19 1/4 in
Housing Width
15 3/8 in
Shaft Diameter
2 3/16 in
Overall Depth
49 1/16 in
Wheel Diameter
33 in
Outlet Height
19 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
CFM @ 5.000-In. SP
8727
Stock No.
3AXF3
Housing Material
Steel
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Type
3-Phase
CFM @ 4.000-In. SP
9834
Wheel Material
Steel
Full Load Amps
51.7-46.8/23.4
Motor RPM
1,755 RPM
dBA @ 5 Feet
91 dBA
Max. Blower RPM
1,736 RPM
Motor Insulation
Class F
Housing Finish
Gray Baked Polyester Epoxy
Includes
3AXF3, 4GZC7, 603B, 6L279, 943B, SD158, SK2316
Motor Frame
256T
Motor Enclosure
Open Dripproof
CFM @ 6.000-In. SP
7622
CFM @ 7.000-In. SP
6490
Rotation
CW
Phase
3
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
1,140 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Includes Motor
Yes
Housing Color
Gray
Airflow @ 5.000 in SP
8,727 cfm
Maximum Inlet Air Temperature
250 Degrees F
Housing Material Finish
Baked Enamel
Outlet Shape
Rectangular
Maximum Static Pressure
7 in wc
Number of Inlets
1
Motor Insulation Class
F
Current
48.5/24.3 A
Flange Type
Non-Flanged
Number of Discharge Positions
8
Minimum Fan Speed
1,140 RPM
Frequency
60 Hz
Discharge Position
Bottom Horizontal
For Air Type
Dirty and Dusty
Wheel Type
Radial
Standards
CE Compliant, CSA Certified, UL Listed
Drive Type
Belt Drive
Includes Drive Package
Yes
Motor Frame Designation
256T
Airflow @ 4.000 in SP
9,834 cfm
Motor Speed
1,770 RPM
Motor Horsepower
20 hp
Assembly
Unassembled
Number of Speeds
1
Market
Industrial
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
230/460V AC
Maximum Fan Speed
1,736 RPM
Airflow @ 6.000 in SP
7,622 cfm
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
6,490 cfm
Sound Level
91 dBA @ 5 ft
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 9,834 cfm, Airflow @ 5.000 in SP 8,727 cfm, Airflow @ 6.000 in SP 7,622 cfm, Airflow @ 7.000 in SP 6,490 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.