Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH72

  • Zoro # G1156601


product price: $11,799.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
25 hp
CFM @ 4.000-In. SP
10,272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH72
Zoro #
G1156601
UPC #
00194484309732
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension P (In.)
19 1/4 in
Housing Width (In.)
15 3/8 in
Discharge Width (In.)
15 3/8 in
Dimension N (In.)
11 3/16 in
Housing Length (In.)
49 1/16 in
Shaft Dia. (In.)
2 3/16 in
Dimension M (In.)
41 3/8 in
Dimension R (In.)
28 1/2 in
Dimension G (In.)
20 5/16 in
Dimension K (In.)
25 11/16 in
Housing Height (In.)
51 1/4 in
Dimension L (In.)
23 3/8 in
Inlet Dia. (In.)
19 1/4 in
Dimension V (In.)
11/16 in
Discharge Height (In.)
19 in
Wheel Width (In.)
12 5/16 in
Dimension H (In.)
22 7/8 in
Dimension E (In.)
24 1/2 in
Dimension F (In.)
26 3/4 in
Dimension Q (In.)
20 1/2 in
Dimension B (In.)
7/8 in
Dimension J (In.)
11 1/2 in
Dimension D (In.)
15 3/8 in
Dimension T (In.)
35 1/2 in
Dimension X (In.)
31 in
Dimension C (In.)
19 in
Dimension A (In.)
29 in
Dimension S (In.)
41 5/8 in
Overall Width
46 3/4 in
Overall Depth
49 1/16 in
Wheel Diameter
33 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
49 1/16 in
Outlet Width
15 3/8 in
Housing Width
15 3/8 in
Outlet Height
19 in
Inlet Diameter
19 1/4 in
Overall Height
51 1/4 in
Shaft Diameter
2 3/16 in
Housing Height
51 1/4 in
Wheel Width
12 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
CFM @ 4.000-In. SP
10,272
Housing Finish
Gray Baked Polyester Epoxy
Includes
2L423, 2MXW4, 3AXF3, 623B, 943B, SD178, SK2316
Blower RPM
1,167 RPM
CFM @ 5.000-In. SP
9192
Housing Material
Steel
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,770 RPM
Wheel Material
Steel
Full Load Amps
64.3-58.2/29.1
Stock No.
3AXF3
CFM @ 6.000-In. SP
8115
Rotation
CW
Motor Frame
284T
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 7.000-In. SP
6992
Motor Type
3-Phase
Phase
3
Motor Insulation
Class F
dBA @ 5 Feet
92 dBA
Max. Blower RPM
1,736 RPM
Current
61.8/30.9 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 6.000 in SP
8,115 cfm
Market
Industrial
Includes Motor
Yes
Motor Horsepower
25 hp
Sound Level
92 dBA @ 5 ft
Motor Speed
1,775 RPM
Wheel Type
Radial
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Insulation Class
F
Maximum Fan Speed
1,736 RPM
Motor Frame Designation
284T
Flange Type
Non-Flanged
Number of Discharge Positions
8
Airflow @ 7.000 in SP
6,992 cfm
Housing Color
Gray
Number of Inlets
1
Standards
CE Compliant, CSA Certified, UL Listed
For Air Type
Dirty and Dusty
Maximum Static Pressure
7 in wc
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Number of Speeds
1
Assembly
Unassembled
Airflow @ 4.000 in SP
10,272 cfm
Discharge Position
Bottom Horizontal
Housing Material Finish
Baked Enamel
Drive Type
Belt Drive
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Minimum Fan Speed
1,167 RPM
Includes Drive Package
Yes
Airflow @ 5.000 in SP
9,192 cfm
Maximum Inlet Air Temperature
250 Degrees F
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 10,272 cfm, Airflow @ 5.000 in SP 9,192 cfm, Airflow @ 6.000 in SP 8,115 cfm, Airflow @ 7.000 in SP 6,992 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.