Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH74

  • Zoro # G2776401


product price: $11,765.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
25 hp
Dimension B (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH74
Zoro #
G2776401
UPC #
00194484309756
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension B (In.)
7/8 in
Dimension Q (In.)
20 1/2 in
Dimension L (In.)
23 3/8 in
Dimension C (In.)
19 in
Dimension V (In.)
11/16 in
Dimension T (In.)
35 1/2 in
Wheel Width (In.)
12 5/16 in
Dimension J (In.)
11 1/2 in
Dimension A (In.)
29 in
Shaft Dia. (In.)
2 3/16 in
Dimension P (In.)
19 1/4 in
Discharge Height (In.)
19 in
Dimension R (In.)
28 1/2 in
Dimension G (In.)
20 5/16 in
Housing Length (In.)
49 1/16 in
Dimension M (In.)
41 3/8 in
Dimension X (In.)
31 in
Dimension N (In.)
11 3/16 in
Dimension K (In.)
25 11/16 in
Housing Width (In.)
15 3/8 in
Housing Height (In.)
51 1/4 in
Dimension S (In.)
41 5/8 in
Inlet Dia. (In.)
19 1/4 in
Dimension E (In.)
24 1/2 in
Dimension F (In.)
26 3/4 in
Discharge Width (In.)
15 3/8 in
Dimension H (In.)
22 7/8 in
Dimension D (In.)
15 3/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
15 3/8 in
Outlet Width
15 3/8 in
Overall Depth
49 1/16 in
Overall Width
46 3/4 in
Wheel Diameter
33 in
Shaft Diameter
2 3/16 in
Outlet Height
19 in
Inlet Diameter
19 1/4 in
Housing Height
51 1/4 in
Wheel Width
12 1/4 in
Overall Height
51 1/4 in
Housing Depth
49 1/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
Bearing Type
Ball
Motor Frame
284T
Max. Blower RPM
1,736 RPM
Motor Type
3-Phase
CFM @ 8.000-In. SP
8775
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,770 RPM
CFM @ 6.000-In. SP
10,691
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Phase
3
Motor Insulation
Class F
Stock No.
3AXF3
Full Load Amps
64.3-58.2/29.1
Includes
2L424, 2MXW4, 3AXF3, 702B, 942B, SK178, SK2316
Blower RPM
1,315 RPM
dBA @ 5 Feet
92 dBA
CFM @ 4.000-In. SP
#
CFM @ 7.000-In. SP
9734
CFM @ 9.000-In. SP
7756
Rotation
CW
CFM @ 5.000-In. SP
11,653
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Motor Speed
1,775 RPM
Airflow @ 9.000 in SP
7,756 cfm
Motor Insulation Class
F
Drive Type
Belt Drive
Maximum Inlet Air Temperature
250 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Number of Discharge Positions
8
Motor Duty Class
Continuous
Motor Horsepower
25 hp
Airflow @ 6.000 in SP
10,691 cfm
Outlet Shape
Rectangular
For Air Type
Dirty and Dusty
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Minimum Fan Speed
1,315 RPM
Airflow @ 5.000 in SP
11,653 cfm
Number of Speeds
1
Sound Level
92 dBA @ 5 ft
Discharge Position
Bottom Horizontal
Airflow @ 7.000 in SP
9,734 cfm
Wheel Type
Radial
Maximum Static Pressure
9 in wc
Number of Inlets
1
Current
61.8/30.9 A
Airflow @ 8.000 in SP
8,775 cfm
Includes Motor
Yes
Market
Industrial
Nameplate Voltage
230/460V AC
Housing Material Finish
Baked Enamel
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,736 RPM
Flange Type
Non-Flanged
Includes Drive Package
Yes
Housing Color
Gray
Frequency
60 Hz
Motor Frame Designation
284T
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.