Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH81

  • Zoro # G1627893


product price: $12,495.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
40 hp
Dimension N (In.)
11 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH81
Zoro #
G1627893
UPC #
00194484309817
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension N (In.)
11 3/16 in
Dimension H (In.)
22 7/8 in
Dimension P (In.)
19 1/4 in
Dimension F (In.)
26 3/4 in
Dimension A (In.)
29 in
Housing Length (In.)
49 1/16 in
Dimension T (In.)
35 1/2 in
Dimension Q (In.)
20 1/2 in
Dimension L (In.)
23 3/8 in
Dimension M (In.)
41 3/8 in
Dimension C (In.)
19 in
Wheel Width (In.)
12 5/16 in
Dimension S (In.)
41 5/8 in
Inlet Dia. (In.)
19 1/4 in
Dimension D (In.)
15 3/8 in
Dimension X (In.)
31 in
Dimension B (In.)
7/8 in
Dimension V (In.)
11/16 in
Shaft Dia. (In.)
2 3/16 in
Housing Height (In.)
51 1/4 in
Housing Width (In.)
15 3/8 in
Dimension J (In.)
11 1/2 in
Dimension R (In.)
28 1/2 in
Dimension G (In.)
20 5/16 in
Dimension K (In.)
25 11/16 in
Dimension E (In.)
24 1/2 in
Discharge Width (In.)
15 3/8 in
Discharge Height (In.)
19 in
Overall Height
51 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
12 1/4 in
Housing Depth
49 1/16 in
Shaft Diameter
2 3/16 in
Housing Height
51 1/4 in
Housing Width
15 3/8 in
Outlet Width
15 3/8 in
Overall Depth
49 1/16 in
Overall Width
46 3/4 in
Wheel Diameter
33 in
Inlet Diameter
19 1/4 in
Outlet Height
19 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
CFM @ 10.00-In. SP
10,625
Bearing Type
Ball
Stock No.
3AXF3
Housing Material
Steel
CFM @ 13.00-In. SP
7684
Wheel Material
Steel
CFM @ 4.000-In. SP
#
CFM @ 12.00-In. SP
8882
Includes
1103B, 2L427, 3AXF3, 4GZD7, 943B, SK218, SK2316
Motor Insulation
Class F
Phase
3
CFM @ 9.000-In. SP
11,455
Motor RPM
1,775 RPM
Motor Frame
324T
CFM @ 11.00-In. SP
9783
Rotation
CW
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Full Load Amps
109.0-98.8/49.4
Blower RPM
1,515 RPM
CFM @ 7.000-In. SP
13,121
Motor Type
3-Phase
dBA @ 5 Feet
96 dBA
CFM @ 5.000-In. SP
#
Motor Enclosure
Open Dripproof
Hz
60
Max. Blower RPM
1,736 RPM
CFM @ 8.000-In. SP
12,286
CFM @ 6.000-In. SP
13,955
Housing Finish
Gray Baked Polyester Epoxy
Number of Inlets
1
Airflow @ 13.00 in SP
7,684 cfm
Discharge Position
Bottom Horizontal
For Air Type
Dirty and Dusty
Includes Motor
Yes
Includes Drive Package
Yes
Minimum Fan Speed
1,515 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Housing Color
Gray
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Standards
CE Compliant, CSA Certified, UL Listed
Number of Discharge Positions
8
Maximum Inlet Air Temperature
250 Degrees F
Motor Frame Designation
324T
Airflow @ 11.00 in SP
9,783 cfm
Flange Type
Non-Flanged
Motor Insulation Class
F
Current
105.0-94.8/47.4 A
Airflow @ 6.000 in SP
13,955 cfm
Sound Level
96 dBA @ 5 ft
Motor Duty Class
Continuous
Motor Horsepower
40 hp
Wheel Type
Radial
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
Airflow @ 9.000 in SP
11,455 cfm
Motor Speed
1,780 RPM
Airflow @ 10.00 in SP
10,625 cfm
Frequency
60 Hz
Maximum Static Pressure
13 in wc
Airflow @ 12.00 in SP
8,882 cfm
Airflow @ 7.000 in SP
13,121 cfm
Number of Speeds
1
Airflow @ 8.000 in SP
12,286 cfm
Housing Material Finish
Baked Enamel
Market
Industrial
Maximum Fan Speed
1,736 RPM
Outlet Shape
Rectangular
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.