Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH83

  • Zoro # G2952801


product price: $13,259.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
50 hp
Housing Height (In.)
51 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH83
Zoro #
G2952801
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Housing Height (In.)
51 1/4 in
Housing Width (In.)
15 3/8 in
Wheel Width (In.)
12 5/16 in
Dimension B (In.)
7/8 in
Dimension F (In.)
26 3/4 in
Dimension A (In.)
29 in
Dimension K (In.)
25 11/16 in
Dimension M (In.)
41 3/8 in
Discharge Height (In.)
19 in
Inlet Dia. (In.)
19 1/4 in
Dimension Q (In.)
20 1/2 in
Dimension L (In.)
23 3/8 in
Dimension T (In.)
35 1/2 in
Dimension V (In.)
11/16 in
Dimension X (In.)
31 in
Shaft Dia. (In.)
2 3/16 in
Dimension P (In.)
19 1/4 in
Discharge Width (In.)
15 3/8 in
Dimension E (In.)
24 1/2 in
Dimension C (In.)
19 in
Dimension G (In.)
20 5/16 in
Dimension N (In.)
11 3/16 in
Dimension R (In.)
28 1/2 in
Dimension J (In.)
11 1/2 in
Dimension H (In.)
22 7/8 in
Dimension D (In.)
15 3/8 in
Housing Length (In.)
49 1/16 in
Dimension S (In.)
41 5/8 in
Shaft Diameter
2 3/16 in
Wheel Width
12 1/4 in
Overall Depth
49 1/16 in
Wheel Diameter
33 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
51 1/4 in
Outlet Height
19 in
Housing Depth
49 1/16 in
Inlet Diameter
19 1/4 in
Outlet Width
15 3/8 in
Overall Width
46 3/4 in
Housing Height
51 1/4 in
Housing Width
15 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
50 hp
Phase
3
CFM @ 11.00-In. SP
6801
Full Load Amps
136.0-123.0/61.4
Max. Blower RPM
1,736 RPM
CFM @ 9.000-In. SP
9162
Stock No.
3AXF3
Motor Insulation
Class F
Blower RPM
1,387 RPM
Motor RPM
1,775 RPM
Rotation
CW
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
Includes
1103B, 2L426, 3AXF3, 4GZE1, 863B, SK218, SK2316
CFM @ 10.00-In. SP
8193
Motor Type
3-Phase
Wheel Material
Steel
CFM @ 7.000-In. SP
10,981
CFM @ 6.000-In. SP
11,891
Motor Frame
326T
Bearing Type
Ball
CFM @ 8.000-In. SP
10,074
CFM @ 5.000-In. SP
12,803
Housing Material
Steel
CFM @ 4.000-In. SP
13,711
dBA @ 5 Feet
94 dBA
Current
118.0/59 A
Minimum Fan Speed
1,387 RPM
Motor Horsepower
50 hp
Number of Speeds
1
Flange Type
Non-Flanged
Motor Frame Designation
326T
Includes Drive Package
Yes
Frequency
60 Hz
Market
Industrial
Motor Insulation Class
F
Housing Material Finish
Baked Enamel
Maximum Static Pressure
11 in wc
Airflow @ 7.000 in SP
10,981 cfm
Motor Duty Class
Continuous
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Fan Speed
1,736 RPM
Motor Speed
1,780 RPM
Airflow @ 4.000 in SP
13,711 cfm
For Air Type
Dirty and Dusty
Sound Level
94 dBA @ 5 ft
Airflow @ 8.000 in SP
10,074 cfm
Airflow @ 11.00 in SP
6,801 cfm
Airflow @ 5.000 in SP
12,803 cfm
Number of Discharge Positions
8
Airflow @ 1.000 in SP
8,193 cfm
Includes Motor
Yes
Airflow @ 6.000 in SP
11,891 cfm
Discharge Position
Bottom Horizontal
Housing Color
Gray
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Assembly
Unassembled
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Airflow @ 9.000 in SP
9,162 cfm
Number of Inlets
1
Airflow @ 10.00 in SP
8,193 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 1.000 in SP 8,193 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 13,711 cfm, Airflow @ 5.000 in SP 12,803 cfm, Airflow @ 6.000 in SP 11,891 cfm, Airflow @ 7.000 in SP 10,981 cfm, Airflow @ 8.000 in SP 10,074 cfm, Airflow @ 9.000 in SP 9,162 cfm, Airflow @ 10.00 in SP 8,193 cfm, Airflow @ 11.00 in SP 6,801 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.