Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH85

  • Zoro # G0436782


product price: $13,240.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
50 hp
Dimension F (In.)
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH85
Zoro #
G0436782
UPC #
00194484309848
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension F (In.)
26 3/4 in
Dimension D (In.)
15 3/8 in
Dimension B (In.)
7/8 in
Shaft Dia. (In.)
2 3/16 in
Dimension N (In.)
11 3/16 in
Dimension G (In.)
20 5/16 in
Dimension E (In.)
24 1/2 in
Housing Height (In.)
51 1/4 in
Dimension C (In.)
19 in
Dimension T (In.)
35 1/2 in
Dimension V (In.)
11/16 in
Dimension J (In.)
11 1/2 in
Dimension L (In.)
23 3/8 in
Wheel Width (In.)
12 5/16 in
Inlet Dia. (In.)
19 1/4 in
Dimension X (In.)
31 in
Housing Length (In.)
49 1/16 in
Housing Width (In.)
15 3/8 in
Discharge Width (In.)
15 3/8 in
Dimension M (In.)
41 3/8 in
Dimension R (In.)
28 1/2 in
Discharge Height (In.)
19 in
Dimension K (In.)
25 11/16 in
Dimension A (In.)
29 in
Dimension Q (In.)
20 1/2 in
Dimension H (In.)
22 7/8 in
Dimension P (In.)
19 1/4 in
Dimension S (In.)
41 5/8 in
Shaft Diameter
2 3/16 in
Housing Width
15 3/8 in
Housing Depth
49 1/16 in
Outlet Height
19 in
Outlet Width
15 3/8 in
Overall Depth
49 1/16 in
Wheel Diameter
33 in
Overall Height
51 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
12 1/4 in
Inlet Diameter
19 1/4 in
Housing Height
51 1/4 in
Overall Width
46 3/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
50 hp
CFM @ 5.000-In. SP
#
Motor Frame
326T
CFM @ 4.000-In. SP
#
CFM @ 8.000-In. SP
14,049
CFM @ 9.000-In. SP
13,269
Bearing Type
Ball
Housing Material
Steel
Stock No.
3AXF3
CFM @ 13.00-In. SP
10,136
CFM @ 11.00-In. SP
11,716
Motor RPM
1,775 RPM
CFM @ 12.00-In. SP
10,938
dBA @ 5 Feet
97 dBA
Hz
60
Full Load Amps
136.0-123.0/61.4
Housing Finish
Gray Baked Polyester Epoxy
Phase
3
Wheel Material
Steel
Includes
2L423, 3AXF3, 4GZE1, 863B, 943B, SK218, SK2316
Motor Insulation
Class F
CFM @ 7.000-In. SP
14,049
Max. Blower RPM
1,736 RPM
Blower RPM
1,621 RPM
Motor Enclosure
Open Dripproof
CFM @ 6.000-In. SP
#
CFM @ 10.00-In. SP
12,491
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Rotation
CW
Motor Type
3-Phase
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
For Air Type
Dirty and Dusty
Airflow @ 12.00 in SP
10,938 cfm
Housing Material Finish
Baked Enamel
Assembly
Unassembled
Motor Horsepower
50 hp
Airflow @ 9.000 in SP
13,269 cfm
Maximum Fan Speed
1,736 RPM
Number of Inlets
1
Current
118.0/59 A
Number of Speeds
1
Airflow @ 7.000 in SP
14,049 cfm
Motor Insulation Class
F
Outlet Shape
Rectangular
Sound Level
97 dBA @ 5 ft
Frequency
60 Hz
Minimum Fan Speed
1,621 RPM
Motor Frame Designation
326T
Maximum Ambient Temperature
104 Degrees F
Market
Industrial
Maximum Static Pressure
13 in wc
Maximum Inlet Air Temperature
250 Degrees F
Flange Type
Non-Flanged
Nameplate Voltage
230/460V AC
Housing Color
Gray
Motor Speed
1,780 RPM
Airflow @ 13.00 in SP
10,136 cfm
Discharge Position
Bottom Horizontal
Drive Type
Belt Drive
Wheel Type
Radial
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 8.000 in SP
14,049 cfm
Includes Drive Package
Yes
Motor Duty Class
Continuous
Airflow @ 11.00 in SP
11,716 cfm
Airflow @ 10.00 in SP
12,491 cfm
Includes Motor
Yes
Number of Discharge Positions
8
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.