
Bearing
Mfr # 22FW12
Zoro # G7405641
product price: $123.99
/ea
Free Shipping & Returns
Key Features
For Use With
2C798A, 3C073A, 4C130A, 4C131A, 4C333, 2C797A
For Use With Mfr. Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FW12
Zoro #
G7405641
UPC #
-
Country of Origin
Canada
Dimensions
Bearing Width
1 1/4 in
Bearing Outside Diameter
2 in
Bore Diameter
1 in
Details
Item
BEARING
For Use With
2C798A, 3C073A, 4C130A, 4C131A, 4C333, 2C797A
For Use With Mfr. Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Compatible with Manufacturer Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Bearing Material
Cast Iron
Bearing Type
Ball Bearing Pillow Block
Compatible with Brand
Dayton
Finish
Painted
Includes Bearing Support
Yes
Maximum Temperature
250 Degrees F
Compatible Manufacturer Part Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Compatible Grainger Part Number
2C797A, 2C798A, 3C073A, 4C130A, 4C131A, 4C333
Compatible Manufacturer Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Compatible with Manufacturer Model No.
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Compatible with Mfr. Model No.
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
For Use with Mfr Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Compatible Pump Manufacturer Part Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Compatible Mfr. Model Number
100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Description
Bearing, Product Type Bearing, Includes Locking Set Screws, Bore Diameter 1 in, Bearing Material Cast Iron, Bearing Width 1 1/4 in, Bearing Outside Diameter 2 in, Maximum Temperature 250 Degrees F, For Use With 2C798A, 3C073A, 4C130A, 4C131A, 4C333, 2C797A, Compatible with Grainger Part Number 2C797A, 2C798A, 3C073A, 4C130A, 4C131A, 4C333, Compatible with Brand Dayton, Compatible Manufacturer Part Number 100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.