Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing

  • Mfr # 22FX10

  • Zoro # G7381857


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
2C888, 2C800
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-11-3108, 100-12-3010
Includes
Locking Set Screws
Product Type
Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22FX10
Zoro #
G7381857
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Bearing Width
1 1/4 in
Bearing Outside Diameter
1 3/4 in

Details

Item
BEARING
For Use With
2C888, 2C800
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-11-3108, 100-12-3010
Includes
Locking Set Screws
Product Type
Bearing
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
100-11-3108, 100-12-3010
Bearing Type
Ball Bearing Flange Mount
Maximum Temperature
250 Degrees F
Bearing Material
Cast Iron
Includes Bearing Support
Yes
Finish
Painted
Compatible Manufacturer Part Number
100-11-3108, 100-12-3010
Compatible Manufacturer Model Number
100-11-3108, 100-12-3010
Compatible with Manufacturer Model No.
100-11-3108, 100-12-3010
Compatible with Mfr. Model No.
100-11-3108, 100-12-3010
For Use with Mfr Model Number
100-11-3108, 100-12-3010
Compatible Pump Manufacturer Part Number
100-11-3108, 100-12-3010
Compatible Mfr. Model Number
100-11-3108, 100-12-3010

Description

Bearing, Product Type Bearing, Includes Locking Set Screws, Bore Diameter 3/4 in, Bearing Material Cast Iron, Bearing Width 1 1/4 in, Bearing Outside Diameter 1 3/4 in, Maximum Temperature 250 Degrees F, For Use With 2C888, 2C800, Compatible Grainger Part Number 2C800, 2C888, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-11-3108, 100-12-3010, Includes Bearing Support Yes, Finish Painted, Bearing Type Ball Bearing Flange Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.