Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto

  • Mfr # 24C182

  • Zoro # G5202696


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C182
Zoro #
G5202696
UPC #
190735190951
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Length Less Shaft
10 3/8 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Recognized
Phase
Single
Duty
Continuous
Full Load Amps
13.6/6.9-6.9 A
Hz
60 Hz
Frame Material
Steel
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Duty Cycle
Continuous

Description

The DAYTON - 24C182 is a Capacitor Start AC Motor, specifically designed as a Belt Drive Motor. This type of motor is used in various industrial applications to transfer rotational motion from one shaft to another using a belt. It's known for its efficiency and versatility, providing smooth and controlled power delivery.
Key features include:
• Single-phase power supply suitable for residential or light commercial use.
• Nameplate RPM of 1725 for precise control over pneumatic tools' performance
• Voltage Compatibility with multiple ranges ensuring optimal performance across various industry applications.
• Service Factor of 1.15 allowing extra power output without overheating during demanding applications.
• Open Dripproof Motor Enclosure Design providing better cooling but less protection against dust and moisture.
• All-angle mounting position enabling versatile usage in different industry settings
• Ball type Motor Bearings reducing friction within the motor enhancing lifespan
• Auto thermal protection preventing overheating by automatically shutting down when excessive heat is detected.
• Maximum Ambient Temperature limit set at 104 Degrees F ensuring efficient operation in diverse settings
• Continuous Duty Cycle allowing non-stop operation in high-demand settings.
• Certified by CE, CSA Certified, UL Recognized standards confirming safety compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.