This item is Discontinued.

Dayton Belt/Disc Sander, 1 1/2 hp, 14 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V 55MJ88

Belt/Disc Sander, 1 1/2 hp, 14 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (Discontinued)

  • Mfr # 55MJ88
  • Zoro # G7594746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ88
Zoro #
G7594746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
14 in
Belt Size (In.)
6 x 48
Overall Depth (In.)
30 3/4 in
Disc Table Size (In.)
15-1/2 x 7-1/4
Idler Drum Size (In.)
2-53/64 x 6
Overall Height (In.)
51 1/4 in
Overall Width (In.)
20 in
Dust Collection Port Size (In.)
3 in
Table Working Length
15 1/2 in
Dust Collection Port Size
3 in
Idler Drum length
2 7/8 in
Idler Drum Diameter
6 in
Maximum Disc Diameter
14 in
Tool Width
20 in
Disc Table Width
7 1/4 in
Table Working Width
7 1/4 in
Tool Height
51 1/4 in
Grinding Wheel Diameter
14 in
Belt Width
6 in
Disc Table Size
7 1/4 in x 15 1/2 in
Belt Size (W x L)
6 in x 48 in
Disc Table Length
15 1/2 in
Belt Length
48 in

Details

Item
Belt and Disc Sander
HP
1 1/2 hp
Disc Speed (RPM)
1720
Belt SFPM
2,258 SFPM
Corded/Cordless
Corded
Voltage
230 V
Agency Compliance
CSA
Table Work Surface (In.)
15-1/2 x 7-1/4
Includes
Miter Gauge
Belt Table Tilt Angle (Deg.)
0 to 45
Table Material
Cast Iron
Hz
60
Features
Integrated Dust Collection Ports
Disc Table Tilt-In Angle (Deg.)
0 Degrees
Phase
Single-Phase
Disc Table Tilt-Out Angle (Deg.)
0 to 45
Amps AC
12.6/6.3
Operation
Manual
Product Type
Belt and Disc Grinder
Belt Speed
2,258 SFPM
Horsepower
1.5 hp
Number of Speeds
1
Speed Settings
Fixed
Minimum Disc Table Tilt-Out Angle
0 Degrees
Grinding Wheel Speed
1,720 RPM
Maximum Disc Table Tilt-Out Angle
45 Degrees
Mounting Location
Floor Standing
Standards
CSA
Compatible Workpiece Material
Metal, Plastic, Wood
Power Source
Corded

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Speed 2,258 SFPM, Grinding Wheel Diameter 14 in, Grinding Wheel Speed 1,720 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Width 6 in, Disc Table Length 15 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.