Shop DAYTON

Belt and Disc Sander, 1/3 HP, 120V

  • Mfr # 6Y945

  • Zoro # G2309045


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Corded/Cordless
Corded
HP
1/3 hp
Platen Size (In.)
6-5/8 X 16-7/8
Disc Speed (RPM)
3500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6Y945
Zoro #
G2309045
UPC #
190735373736
Country of Origin
China

Dimensions

Platen Size (In.)
6-5/8 X 16-7/8
Disc Table Size (In.)
5-1/2 x 8-1/4
Overall Depth (In.)
14 1/2 in
Overall Width (In.)
13 in
Disc Dia. (In.)
6 in
Dust Collection Port Size (In.)
1 1/2 in
Belt Size (In.)
2 x 42 and 1 x 42
Overall Height (In.)
23 in
Belt Width
2 in
Platen Width
2 in
Table Working Width
9 in
Belt Length
42 in
Dust Collection Port Size
1 1/2 in
Platen Length
7 1/4 in
Disc Table Length
8 in
Table Working Length
6 3/4 in
Disc Table Width
6 1/8 in
Grinding Wheel Diameter
6 in
Tool Height
23 in
Tool Width
13 in
Maximum Disc Diameter
6 in

Details

Item
Belt and Disc Sander
Voltage
115 V
Corded/Cordless
Corded
HP
1/3 hp
Disc Speed (RPM)
3500
Corded/Banded
Corded
Includes
Locking Rocker Switch, Medium Grit Belt, Medium Grit PSA Sanding Disc, Miter Gauge, Power Cord
Belt SFPM
4,400 SFPM
Amps AC
3.5/1.75
Features
2 Tables, Single Dust Collection Port Collects Dust from Disc Operation
Disc Table Tilt-Out Angle (Deg.)
45 Degrees
Table Work Surface (In.)
6-3/4 x 9
Belt Table Tilt Angle (Deg.)
0 to 90
Hz
60
Table Material
Cast Aluminum
Phase
Single-Phase
Product Type
Belt and Disc Grinder
Mounting Location
Benchtop
Belt Orientation
Horizontal, Vertical
Speed Settings
Fixed
Maximum Disc Table Tilt-Out Angle
45 Degrees
Horsepower
1/3 hp
Power Source
Corded
Number of Speeds
1
Grinding Wheel Speed
3,590 RPM
Belt Speed
4,480 SFPM
Compatible Workpiece Material
Metal, Plastic, Wood

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, Phase Single-Phase, Horsepower 1/3 hp, Mounting Location Benchtop, Belt Speed 4,480 SFPM, Grinding Wheel Diameter 6 in, Grinding Wheel Speed 3,590 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 42 in, Belt Orientation Horizontal, Vertical, Belt Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.