This item is Discontinued.

Dayton Belt/Disc Sander w/Stand, 1-1/2, 12 Disc Dia, 2000 RPM Disc Speed, Corded, 120 V 4TJ97

Belt/Disc Sander w/Stand, 1-1/2, 12 Disc Dia, 2000 RPM Disc Speed, Corded, 120 V (Discontinued)

  • Mfr # 4TJ97
  • Zoro # G0391212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TJ97
Zoro #
G0391212
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia. (In.)
12
Belt Size (In.)
6 x 48
Disc Table Size (In.)
7 x 16
Dust Collection Port Size (In.)
4
Overall Width (In.)
23-1/2
Overall Depth (In.)
21
Overall Height (In.)
55-1/2

Details

Item
Belt/Disc Sander w/Stand
HP
1-1/2
Disc Speed (RPM)
2000
Belt SFPM
1570
Corded/Cordless
Corded
Voltage
120
Includes
Medium Grit 6 x 48" Belt, One Medium Grit PSA Sanding Disc, Miter Gauge and 3-Conduit Power Cord
Disc Table Tilt-In Angle (Deg.)
20
Disc Table Tilt-Out Angle (Deg.)
45
Table Material
Cast Iron
Table Work Surface (In.)
6 X 10-1/4
Amps AC
14.0/7.0
Hz
60
Corded/Banded
Corded
Belt Table Tilt Angle (Deg.)
0 to 45
Phase
1

Description

Belt/Disc Sander w/Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.