Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit

  • Mfr # 467L85

  • Zoro # G1199071


product price: $509.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467L85
Zoro #
G1199071
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
10 in
Finishing Wheel Width
1"
Arbor Hole Size
3/4"
Finishing Wheel Diameter
10"
Overall Height
12 3/4 in
Overall Length
19 9/16 in
Arbor Size
13/16 in
Overall Width
11 7/8 in
For Wheel Diameter - Maximum
10 in
For Wheel Thickness - Maximum
1 in
Wheel Diameter
10 in
Arbor Diameter
3/4 in
Mounting Holes - Diameter
7/16 in
Power Cord Length
6 ft
Base Footprint -Width
9 1/16 in
Base Footprint -Depth
6 1/2 in
Power Cord - Wire Size
14 AWG
Wheel Flange Diameter
3 3/4 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
1725
Phase
Single
Amps
13
Standards
CSA Certified
Grinding Wheel Grit
60
Voltage
120V AC
HP
1-1/2
Hz
60
Wheel Material
Aluminum Oxide
Dust Collection
No
Light
No
Includes
(1) Grooved Tool Rest for Drill Bit Sharpening, (1) Tool Rest, (2) Eye Shields, (2) Grinding Wheels, (2) Spark Arrestors
Wheels Center-Center
19"
Grit
36 and 60
Lights Included
No
Horsepower
1 1/2 hp
Dust Management
No Dust Management
Max. Wheel Speed
1,725 RPM
Wheel Distance
14 in
Application
Grinding
Current
13 A
Frequency
60 Hz
Includes Lights
Light Not Included
Motor Speed - Maximum
1,750 RPM
Includes Dust Management
No Dust Management
Number of Speed Settings
1
Eye Shield Material
PC
Power Cord - Number of Wires
3
End Shield Material
Cast Aluminum
Arbor Thread
M20
Motor Type
Induction
Mounting Holes - Center to Center Distance
7 3/8 in
Bearing Type
Ball Bearing
Sound Level
70.3 dB
Includes Ground
Grounded
Tool Weight
68.78 lb
Arbor Material
Steel
Tool Rest Material
Cast Aluminum
Wattage
1,044 W
Manufacturer Warranty
1 yr
Sealed Switch
No Dust Protection
Switch Type
Locking Rocker
Material Compatibility
Metals
Power Cord Designation
SJT
Power Cord - NEMA Plug Configuration
5-15P
Base Material
Cast Iron
Motor Housing Material
Cast Iron

Description

Bench Grinder, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 60, Arbor Size 13/16 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.