Dayton

Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit


product price: $1,343.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • For Max. Wheel Dia. 12 in
  • Finishing Wheel Width 2"
  • Finishing Function Grinding
  • Max. RPM 1800
  • Phase 1
See all product information

Product Information

Dimensions

For Max. Wheel Dia. 12 in
Finishing Wheel Width 2"
Arbor Hole Size 1-1/4"
Wheel Width 2"
Exhaust Port Size 2-1/2"
Arbor Size 1 1/4 in
Finishing Wheel Diameter 12"
Wheel Dia. 12"
Overall Height 51 in
Overall Length 16 1/2 in
Overall Width 23 in
Spindle Thread Size M24x2
Cord Length 6 ft
Dust Collection Port Size 2 1/2 in

Details

Item Bench Grinder
Finishing Function Grinding
Max. RPM 1800
Phase 1
Amps 10
Standards CSA Certified
For Max. Wheel Thickness 2 in
Grinding Wheel Grit 36/60
Voltage 240V
HP 2
Hz 60
Wheels Center-Center 21-3/4"
Light No
Dust Collection Yes
Includes (2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Single Point Dust Collection, Tool Stand with Quench Tray
Wheel Material Aluminum Oxide
No Load RPM 1800
Grit 36 and 60
Features Includes Stand
Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
Housing Material Aluminum, Steel
For Use On Alloy and Carbon Metals
Horsepower 2 HP
Switch Type Contactor with Emergency Off
Electrical Protection Grounded
Max. Wheel Speed 1,725 RPM
Dust Management Dust Management Included
Min. Wheel Speed 1,725 RPM
Bearing Type Ball Bearing
Number of Speed Settings 1
Wheel Distance 21 3/4 in
Number of Pieces 1
Lights Included No
Plug Type Wire Leads
Dust Sealed Switch No
Tool Weight 286 lb
Duty Heavy Duty
Current 10A
Speed Setting Single Speed
Electrical Connection Wire Lead
Frequency 60 Hz
Max. Disc Speed 1,725 RPM

Description

Bench Grinder, For Max. Wheel Dia. 12 in, For Max. Wheel Thickness 2 in, Grinding Wheel Grit 36/60, Speed Setting Single Speed, Arbor Size 1 1/4 in, Dust Management Dust Management Included, Lights Included No, Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.