Bench Lathe and Mill, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 19 5/8 in Distance Between Centers

  • Mfr # 53UH18

  • Zoro # G9189026


product price:  $5,816.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Primary Application
Metal Turning
Motor HP
5/8
Phase
Single
Voltage
115V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53UH18
Zoro #
G9189026
UPC #
-
Country of Origin
China

Dimensions

Bed Width (In.)
3-1/2
Overall Length
45 in
Overall Height
33 in
Overall Width
19 in
Bed Width
5 7/8 in
Overall Depth
18 in
T-Slot Width
8 1/4 in
Center Height
4 3/4 in

Details

Item
Bench Lathe and Mill
Primary Application
Metal Turning
Motor HP
5/8
Phase
Single
Voltage
115V AC
Frequency
60 Hz
Swing Over Bed (In.)
9-3/4
Distance Between Centers
19 5/8 in
Horsepower
1 hp
Number of Threads (In.)
21
Spindle Speed (RPM)
120 to 3600 / 150 to 2400
Compound Travel (In.)
4-1/3
Longitudinal Feed Rates
0.003 to 0.016
Number of Spindle Speeds
Variable
Spindle Taper
MT2
Thread Range (In.)
8 to 56
Tailstock Taper
MT2
Cross Travel (In.)
4-21/64
Number of Threads (mm)
21
Carriage Travel (In.)
17
Distance Between Centers (In.)
20-1/2
Thread Range (mm)
0.2 to 4
Hz
60
Spindle Bore (In.)
1
Tailstock Travel (In.)
2-1/2
Features
Emergency Stop
Includes
3-Jaw Chucks, 4-Way Tool Post, Change Gear Kit, Lathe Chuck Guard, Splash Guard, Steady Center MT2 and MT4, Tool Post Chip Guard
Swing Over Cross Slide (In.)
4-1/3
Cross Feed Rates
0.008 to 0.016
Min. Metric Thread
0.2 mm
Spindle Bore
1 in
Max. Threads per Inch
56
Number of Inch Threads
21
Min. Spindle Speed
120 RPM
Max. Cross Feed
0.0160 in
Min. Cross Feed
0.0080 in
Number of Metric Threads
21
Max. Metric Thread
4 mm
Application
Metal Turning
Swing Over Cross Slide
4 33/100 in
Min. Threads per Inch
8
Max. Spindle Speed
3,600 RPM
Swing Over Bed
9 in
Spindle Speed - Maximum
2,400 RPM
Head Swivel - Left
90 Degrees
Head Swivel - Right
90 Degrees
Metric Thread - Minimum
0.2 mm
Spindle Nose Taper
MT4
Cross Feed - Maximum
0.016 in/rev
Cross Feed - Minimum
0.008 in/rev
Milling Head Drive
Gear Drive
Maximum Compound Slide Travel
3 9/16 in
Threads per Inch - Minimum
8
Spindle Speed - Minimum
150 RPM
Metric Thread - Maximum
4 mm
Maximum Spindle Travel
2 in
Threads per Inch - Maximum
56

Description

Lathe Mill Drill Machine, Metal Turning, 5/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Swing Over Bed (In.) 9-3/4, Distance Between Centers (In.) 20-1/2, Swing Over Cross Slide (In.) 4-1/3, Spindle Taper MT-2 (3MT), Spindle Bore (In.) 1, Number of Spindle Speeds 6, Spindle Speed (RPM) 120 to 3600 / 150 to 2400 lathe, Bed Width (In.) 3-1/2, Cross Travel (In.) 4-21/64, Compound Travel (In.) 4-1/3, Carriage Travel (In.) 17, Tailstock Taper MT-2, Tailstock Travel (In.) 2-1/2, Number of Threads (In.) 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.