This item is Discontinued.

Dayton Birdscreen, 16 1/2 In 4YY83

Birdscreen, 16 1/2 In (Discontinued)

  • Mfr # 4YY83
  • Zoro # G1710703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YY83
Zoro #
G1710703
UPC #
190735339725
Country of Origin
United States

Details

Use w/Dayton Ventilators
4YY22
Function
Protects Fan from Birds, Small Ojects and Debris
Wire Spacing OC (In.)
3/4 in
Type
Concentric Ring
Item
Roof Fan Bird Screen
Finish
Zinc Plated
For Fan Type
Upblast Fans
Compatible Fan Manufacturer Part Number
4YY22
Compatible Manufacturer Model Number
4YY22
Wire Spacing
3/4 in
Screen Type
Concentric Ring

Description

Roof Fan Bird Screen, For Fan Type Upblast Fans, Compatible Grainger Part Number 4YY22, Compatible Fan Grainger Part Number 4YY22, Finish Zinc Plated, Wire Spacing 3/4 in, Compatible Fan Manufacturer Part Number 4YY22, Compatible Manufacturer Model Number 4YY22, Screen Type Concentric Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.