Zoro Homepage

Blade, Fan, 12 In

  • Mfr # 2C356

  • Zoro # G3454254


product price: $52.49
/ea

Key Features

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
5/16 in
Number of Blades
3
Required HP @ Higher RPM
1/25 hp
CFM @ 0.125-In. SP
799/437 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C356
Zoro #
G3454254
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
5/16 in
Blade Height (In.)
2 9/16 in
Blade Width (In.)
5 9/16 in

Details

Number of Blades
3
Required HP @ Higher RPM
1/25 hp
CFM @ 0.125-In. SP
799/437 cfm
For Use With
Exhaust Fans and Circulators
CFM @ 0.250-In. SP
664/174 cfm
Remarks
View Catalog Page For Better Selection Criteria
Blade Material
Aluminum
Item
Propeller
Required HP @ Lower RPM
1/70 hp
Type
Replacement
Pitch (Deg.)
28 Degrees
CFM @ 0.000-In. SP
928/629 cfm
Rotation
Clockwise Facing Discharge
RPM Low
1,050 RPM
RPM High
1,550 RPM
Max. RPM
1,725 RPM

Description

Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/16 in, Number of Blades 3, Pitch (Deg.) 28 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/25 hp, Required HP @ Lower RPM 1/70 hp, RPM Low 1,050 RPM, RPM High 1,550 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 928/629 cfm, CFM @ 0.125-In. SP 799/437 cfm, CFM @ 0.250-In. SP 664/174 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.