Blade, Fan, 20 In

DAYTON| Zoro #: G1165062| Mfr #: 2C364

$57.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165062 Mfr #: 2C364
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Rotation: CW Facing DischargeMax. RPM: 1725
Remarks: View Catalog Page For Better Selection CriteriaPropeller Dia. (In.): 20
Bore Dia. (In.): 3/8Pitch (Deg.): 10
Required HP @ Higher RPM: 1/15Required HP @ Lower RPM: 1/40
RPM Low: 1050RPM High: 1550
CFM @ 0.000-In. SP: 1748/1184CFM @ 0.125-In. SP: 1461/823
CFM @ 0.250-In. SP: 1249/596Blade Height (In.): 2-1/16
Blade Width (In.): 9-5/8Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/40 HP, Bore Size 3/8 Inch, CW, 1050 RPM

Product Reviews

Save 15%. Sign up for Z-mail.