Blade, Fan, 24 In, 1 HP, Rotation: CCW
Mfr # 4C905
Zoro # G2557423
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
24 in
Pitch (Deg.)
33 Degrees
Number of Blades
4
Rotation
CCW
Propeller Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4C905
Zoro #
G2557423
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
24 in
Details
Pitch (Deg.)
33 Degrees
Number of Blades
4
Rotation
CCW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Fan Blade
Min. HP
1 hp
Requires
Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Max. RPM
1,140 RPM
CFM @ 0.300-In. SP
6,066 cfm
Spiders
Galvalume(R) Steel
CFM @ 0.000-In. SP
7,600 cfm
Description
Fan Blade, Propeller Dia. (In.) 24 in, CFM @ 0.000-In. SP 7,600 cfm, CFM @ 0.300-In. SP 6,066 cfm, Min. HP 1 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 33 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume(R) Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.