Zoro Homepage

Blower, 10 9/16 In

  • Mfr # 7D754

  • Zoro # G2864583


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
115/230
Motor HP
0.5 hp
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D754
Zoro #
G2864583
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Dimension D (In.)
3 1/2 in
Dimension C (In.)
4 in
Dimension K (In.)
8 in
Inlet Dia. (In.)
6 in
Dimension B (In.)
13 in
Dimension N (In.)
2 7/8 in
Dimension T (In.)
17 in
Dimension L (In.)
7 5/8 in
Discharge Height (In.)
4 in
Discharge Width (In.)
3 1/2 in
Dimension F (In.)
10 3/4 in
Dimension Q (In.)
6 in
Dimension H (In.)
7 1/4 in
Wheel Width (In.)
3 in
Dimension X (In.)
14 in
Dimension J (In.)
6 1/2 in
Dimension M (In.)
17 3/4 in
Dimension G (In.)
8 5/8 in
Dimension V (In.)
7/16 in
Dimension E (In.)
14 1/4 in
Housing Height (In.)
21 in
Shaft Dia. (In.)
3/4 in
Housing Length (In.)
16 in
Dimension S (In.)
20 9/16 in
Housing Width (In.)
20 in
Dimension A (In.)
12 7/8 in
Housing Height
21 in
Shaft Diameter
3/4 in
Wheel Diameter
10 5/8 in
Housing Depth
16 in
Inlet Diameter
6 in
Wheel Width
3 in
Overall Height
20 9/16 in
Outlet Width
3 1/2 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
4 in
Overall Width
12 7/8 in
Housing Width
20 in
Overall Depth
16 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/230
Motor HP
0.5 hp
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Aluminum
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 1.000-In. SP
496 @2500 RPM
Max. Blower RPM
3,000 RPM
Full Load Amps
9.8/4.9
Motor Enclosure
Open Dripproof
Stock No.
4C129
CFM @ 5.000-In. SP
297 @3000 RPM
CFM @ 3.000-In. SP
389 @2700 RPM
Motor Frame
48
CFM @ 4.000-In. SP
323 @2800 RPM
Rotation
CW
Motor RPM
3,450 RPM
Motor Type
Capacitor-Start
Housing Material
Steel
Housing Finish
Gray Polyester Epoxy
Includes
1VP3412, 30PT61, 4C129, 4L290, AK3434
CFM @ 2.000-In. SP
445 @2600 RPM
Motor Insulation
Class B
Bearing Type
Ball
Hz
60
Phase
1
dBA @ 5 Feet
80 dBA
Application
Industrial
Motor Horsepower
1/2 hp
Minimum Fan Speed
2,500 RPM
Nameplate Voltage
115/230V AC
Number of Speeds
1
Motor Duty Class
Continuous
Wheel Type
Radial
Maximum Static Pressure
5 in wc
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Includes Drive Package
Yes
Airflow @ 5.000 in SP
297 cfm
Market
Industrial
Maximum Fan Speed
3,000 RPM
Flange Type
Non-Flanged
Number of Inlets
1
Includes Motor
Yes
Outlet Shape
Rectangular
Motor Speed
3,450 RPM
Airflow @ 3.000 in SP
389 cfm
Airflow @ 4.000 in SP
323 cfm
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Housing Material Finish
Gray Polyester Epoxy
Current
5.0/2.5 A
Housing Material Gauge
16 ga
Airflow @ 1.000 in SP
496 cfm
Drive Type
Belt Drive
Standards
CSA Certified, UL Listed
Housing Color
Gray
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 2.000 in SP
445 cfm
Sound Level
80 dBA @ 5 ft
Motor Frame Designation
48
Assembly
Unassembled
Motor Insulation Class
B
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 496 cfm, Airflow @ 2.000 in SP 445 cfm, Airflow @ 3.000 in SP 389 cfm, Airflow @ 4.000 in SP 323 cfm, Airflow @ 5.000 in SP 297 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.