Zoro Homepage

Blower, 11 1/8 In

  • Mfr # 7J579

  • Zoro # G4156591


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J579
Zoro #
G4156591
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Inlet Dia. (In.)
10 7/8 in
Dimension D (In.)
11/16 in
Dimension X (In.)
5/16 in
Dimension G (In.)
11 1/4 in
Dimension S (In.)
3 1/8 in
Housing Length (In.)
16 5/16 in
Dimension H (In.)
10 3/8 in
Dimension M (In.)
7 99606299/100000000 in
Dimension F (In.)
10 7/8 in
Dimension R (In.)
3/4 in
Dimension K (In.)
8 1/4 in
Dimension J (In.)
10 1/8 in
Dimension L (In.)
18 118110/10000000 in
Dimension C (In.)
7 99212598/100000000 in
Dimension A (In.)
17 1/2 in
Dimension Y (In.)
13/16 in
Dimension B (In.)
16 5/16 in
Housing Width (In.)
8 1/4 in
Dimension T (In.)
1 1/16 in
Dimension E (In.)
11 3/8 in
Dimension Z (In.)
1/2 in
Discharge Height (In.)
11 3/8 in
Discharge Width (In.)
8 1/4 in
Housing Height (In.)
17 1/2 in
Shaft Dia. (In.)
3/4 in
Shaft Diameter
3/4 in
Wheel Diameter
11 1/8 in
Overall Depth
10 5/8 in
Overall Width
16 5/16 in
Inlet Diameter
10 7/8 in
Housing Depth
16 5/16 in
Outlet Width
8 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 3/8 in
Housing Height
17 1/2 in
Wheel Width
6 7/16 in
Overall Height
18 in
Housing Width
8 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
0.75 hp
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Hz
60 Hz
Max. Blower RPM
1,350 RPM
Motor RPM
1,725 RPM
Housing Finish
Galvanized
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Mounting Position
Blower Shaft Horizontal
Blower RPM
850 RPM
Motor Type
Capacitor-Start
CFM @ 0.500-In. SP
1,040 cfm
Housing Material
Steel
Motor Insulation
Class B
CFM @ 0.250-In. SP
1,310 cfm
Full Load Amps
11.0/5.5
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
1,430 cfm
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Includes Motor
Yes
Motor Horsepower
3/4 hp
Minimum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Motor Duty Class
Continuous
Number of Speeds
1
Nameplate Voltage
115/230V AC
Current
12.2/6.1 A
Airflow @ 0.125 in SP
1,430 cfm
Minimum Fan Speed
850 RPM
Outlet Shape
Rectangular
Motor Insulation Class
B
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
1,040 cfm
Maximum Static Pressure
1/2 in wc
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Motor Frame Designation
48Z
Maximum Inlet Air Temperature
150 Degrees F
Frequency
60 Hz
Motor Speed
1,725 RPM
Housing Material Finish
Galvanized
Includes Drive Package
Yes
Airflow @ 0.250 in SP
1,310 cfm
Number of Inlets
1
Maximum Fan Speed
1,350 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,430 cfm, Airflow @ 0.250 in SP 1,310 cfm, Airflow @ 0.500 in SP 1,040 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.