Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C240

  • Zoro # G2628884


product price: $2,592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
3 hp
Dimension N (In.)
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C240
Zoro #
G2628884
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension N (In.)
6 1/8 in
Dimension R (In.)
10 5/8 in
Dimension P (In.)
7 1/4 in
Dimension K (In.)
9 5/8 in
Dimension F (In.)
16 1/4 in
Dimension V (In.)
9/16 in
Dimension X (In.)
16 in
Dimension B (In.)
1 in
Dimension H (In.)
8 9/16 in
Dimension M (In.)
21 3/4 in
Wheel Width (In.)
4 1/2 in
Dimension L (In.)
9 5/8 in
Housing Length (In.)
19 1/4 in
Dimension G (In.)
7 5/8 in
Dimension S (In.)
23 1/2 in
Shaft Dia. (In.)
1 3/16 in
Inlet Dia. (In.)
7 1/4 in
Dimension Q (In.)
8 3/8 in
Housing Width (In.)
6 in
Discharge Width (In.)
6 in
Dimension T (In.)
20 1/2 in
Discharge Height (In.)
7 in
Dimension C (In.)
7 in
Housing Height (In.)
19 3/16 in
Dimension J (In.)
4 3/16 in
Dimension D (In.)
6 in
Dimension A (In.)
18 in
Dimension E (In.)
13 in
Housing Depth
19 1/4 in
Housing Height
19 3/16 in
Wheel Width
4 1/2 in
Overall Depth
19 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
23 3/8 in
Wheel Diameter
12 1/4 in
Outlet Width
6 in
Overall Height
19 3/16 in
Housing Width
6 in
Shaft Diameter
1 3/16 in
Outlet Height
7 in
Inlet Diameter
7 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
3 hp
Bearing Type
Ball
Motor Type
3-Phase
Housing Material
Steel
Motor Insulation
Class F
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
145T
Motor Enclosure
Open Dripproof
CFM @ 8.000-In. SP
515
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
7.6/3.8
Rotation
CW
dBA @ 5 Feet
78 dBA
Hz
60
CFM @ 4.000-In. SP
1455
CFM @ 7.000-In. SP
840
Phase
3
Stock No.
3C539
Wheel Material
Steel
CFM @ 5.000-In. SP
1290
Blower RPM
3,160 RPM
Motor RPM
3,475 RPM
Includes
2NKY6, 3C539, 3X620, BK62, BK67, QT1316, QT78
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 6.000-In. SP
1090
Discharge Position
Bottom Horizontal
Motor Duty Class
Continuous
For Air Type
Dirty and Dusty
Includes Motor
Yes
Housing Material Finish
Baked Enamel
Maximum Fan Speed
3,160 RPM
Market
Industrial
Motor Frame Designation
145T
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 4.000 in SP
1,455 cfm
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Airflow @ 5.000 in SP
1,290 cfm
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Number of Speeds
1
Includes Drive Package
Yes
Airflow @ 6.000 in SP
1,090 cfm
Number of Inlets
1
Nameplate Voltage
230/460V AC
Maximum Static Pressure
8 in wc
Frequency
50/60 Hz
Motor Horsepower
3 hp
Motor Speed
3,490 RPM
Motor Insulation Class
F
Airflow @ 8.000 in SP
515 cfm
Current
7.4/3.7 A
Airflow @ 7.000 in SP
840 cfm
Drive Type
Belt Drive
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Wheel Type
Radial
Number of Discharge Positions
8
Sound Level
78 dBA @ 5 ft
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 1,455 cfm, Airflow @ 5.000 in SP 1,290 cfm, Airflow @ 6.000 in SP 1,090 cfm, Airflow @ 7.000 in SP 840 cfm, Airflow @ 8.000 in SP 515 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.