Zoro Homepage

Blower, 12 1/4 In

  • Mfr # 7C242

  • Zoro # G1076826


product price: $2,650.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
Motor Type
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C242
Zoro #
G1076826
UPC #
00190735281109
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension K (In.)
9 5/8 in
Dimension C (In.)
7 in
Discharge Height (In.)
7 in
Wheel Width (In.)
4 1/2 in
Dimension D (In.)
6 in
Dimension X (In.)
16 in
Dimension B (In.)
1 in
Housing Length (In.)
19 1/4 in
Housing Height (In.)
19 3/16 in
Dimension V (In.)
9/16 in
Dimension T (In.)
20 1/2 in
Dimension H (In.)
8 9/16 in
Dimension L (In.)
9 5/8 in
Dimension N (In.)
6 1/8 in
Dimension G (In.)
7 5/8 in
Dimension S (In.)
23 1/2 in
Dimension E (In.)
13 in
Dimension R (In.)
10 5/8 in
Dimension F (In.)
16 1/4 in
Housing Width (In.)
6 in
Shaft Dia. (In.)
1 3/16 in
Discharge Width (In.)
6 in
Dimension P (In.)
7 1/4 in
Dimension A (In.)
18 in
Dimension J (In.)
4 3/16 in
Dimension M (In.)
21 3/4 in
Inlet Dia. (In.)
7 1/4 in
Dimension Q (In.)
8 3/8 in
Wheel Diameter
12 1/4 in
Inlet Diameter
7 1/4 in
Outlet Height
7 in
Outlet Width
6 in
Overall Width
23 3/8 in
Housing Depth
19 1/4 in
Wheel Width
4 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
19 3/16 in
Shaft Diameter
1 3/16 in
Overall Height
19 3/16 in
Overall Depth
19 1/4 in
Housing Width
6 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
Motor Type
3-Phase
Motor RPM
3,495 RPM
Blower RPM
3,685 RPM
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 4.000-In. SP
#
Motor Insulation
Class F
Motor Enclosure
Open Dripproof
Housing Material
Steel
dBA @ 5 Feet
82 dBA
Rotation
CW
Wheel Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 8.000-In. SP
1290
CFM @ 9.000-In. SP
1080
Includes
36VF37, 3C539, 6L209, BK57, BK60, QT118, QT1316
Stock No.
3C539
Full Load Amps
12.8/6.4
CFM @ 5.000-In. SP
1740
Bearing Type
Ball
CFM @ 6.000-In. SP
1610
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
CFM @ 7.000-In. SP
1455
CFM @ 10.00-In. SP
840
CFM @ 11.00-In. SP
515
Motor Frame
182T
Hz
60
Assembly
Unassembled
Airflow @ 7.000 in SP
1,455 cfm
Airflow @ 11.00 in SP
515 cfm
Motor Frame Designation
182T
For Air Type
Dirty and Dusty
Housing Material Finish
Baked Enamel
Discharge Position
Bottom Horizontal
Includes Motor
Yes
Frequency
60 Hz
Wheel Type
Radial
Airflow @ 5.000 in SP
1,740 cfm
Motor Duty Class
Continuous
Airflow @ 6.000 in SP
1,610 cfm
Airflow @ 9.000 in SP
1,080 cfm
Market
Industrial
Number of Inlets
1
Outlet Shape
Rectangular
Current
12.2/6.1 A
Maximum Fan Speed
3,685 RPM
Motor Speed
3,520 RPM
Airflow @ 8.000 in SP
1,290 cfm
Sound Level
82 dBA @ 5 ft
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 10.00 in SP
840 cfm
Maximum Inlet Air Temperature
250 Degrees F
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Drive Type
Belt Drive
Number of Discharge Positions
8
Housing Color
Gray
Motor Insulation Class
F
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Horsepower
5 hp
Maximum Static Pressure
11 in wc
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.