Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 12 1/4 In

  • Mfr # 7C243

  • Zoro # G2113142


product price: $2,652.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
5 hp
Motor Frame
182T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C243
Zoro #
G2113142
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension B (In.)
1 in
Dimension X (In.)
16 in
Dimension F (In.)
16 1/4 in
Inlet Dia. (In.)
7 1/4 in
Discharge Height (In.)
7 in
Dimension C (In.)
7 in
Wheel Width (In.)
4 1/2 in
Shaft Dia. (In.)
1 3/16 in
Housing Length (In.)
19 1/4 in
Dimension S (In.)
23 1/2 in
Dimension D (In.)
6 in
Housing Width (In.)
6 in
Dimension T (In.)
20 1/2 in
Dimension G (In.)
7 5/8 in
Dimension V (In.)
9/16 in
Dimension A (In.)
18 in
Dimension P (In.)
7 1/4 in
Dimension R (In.)
10 5/8 in
Dimension N (In.)
6 1/8 in
Housing Height (In.)
19 3/16 in
Dimension M (In.)
21 3/4 in
Dimension K (In.)
9 5/8 in
Dimension J (In.)
4 3/16 in
Discharge Width (In.)
6 in
Dimension Q (In.)
8 3/8 in
Dimension H (In.)
8 9/16 in
Dimension L (In.)
9 5/8 in
Dimension E (In.)
13 in
Shaft Diameter
1 3/16 in
Overall Width
23 3/8 in
Outlet Width
6 in
Inlet Diameter
7 1/4 in
Housing Width
6 in
Overall Depth
19 1/4 in
Outlet Height
7 in
Housing Depth
19 1/4 in
Wheel Diameter
12 1/4 in
Overall Height
19 3/16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
4 1/2 in
Housing Height
19 3/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
Motor Frame
182T
Blower RPM
3,750 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 8.000-In. SP
1360
Wheel Material
Steel
Includes
1A099, 36VF37, 3C539, BK60, BK65, QT118, QT1316
CFM @ 4.000-In. SP
#
Motor RPM
3,495 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 6.000-In. SP
1660
Bearing Type
Ball
Full Load Amps
12.8/6.4
Motor Insulation
Class F
Housing Material
Steel
Stock No.
3C539
Motor Type
3-Phase
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 9.000-In. SP
1165
Hz
60
CFM @ 10.00-In. SP
955
CFM @ 11.00-In. SP
675
dBA @ 5 Feet
82 dBA
Motor Enclosure
Open Dripproof
Phase
3
CFM @ 7.000-In. SP
1525
CFM @ 5.000-In. SP
1795
Rotation
CW
Includes Drive Package
Yes
Current
12.2/6.1 A
Drive Type
Belt Drive
Assembly
Unassembled
Airflow @ 10.00 in SP
955 cfm
Discharge Position
Bottom Horizontal
Outlet Shape
Rectangular
Motor Insulation Class
F
Motor Speed
3,520 RPM
For Air Type
Dirty and Dusty
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Includes Motor
Yes
Number of Inlets
1
Number of Speeds
1
Wheel Type
Radial
Motor Frame Designation
182T
Airflow @ 8.000 in SP
1,360 cfm
Airflow @ 11.00 in SP
675 cfm
Housing Material Finish
Baked Enamel
Frequency
60 Hz
Airflow @ 5.000 in SP
1,795 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 9.000 in SP
1,165 cfm
Sound Level
82 dBA @ 5 ft
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
11 in wc
Maximum Inlet Air Temperature
250 Degrees F
Motor Horsepower
5 hp
Housing Color
Gray
Flange Type
Non-Flanged
Airflow @ 7.000 in SP
1,525 cfm
Market
Industrial
Airflow @ 6.000 in SP
1,660 cfm
Motor Duty Class
Continuous
Nameplate Voltage
208-230/460V AC
Maximum Fan Speed
3,750 RPM
Number of Discharge Positions
8
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.