Zoro Homepage

Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W

  • Mfr # 5NRD3

  • Zoro # G1984577


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
12 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NRD3
Zoro #
G1984577
UPC #
190735348048
Country of Origin
China

Dimensions

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
12 1/16 in
Discharge Height (In.)
8 3/8 in
Housing Width (In.)
15 5/8 in
Shaft Dia.
1 in
Discharge Width (In.)
15 5/8 in
Housing Depth (In.)
19 3/8 in
Housing Height (In.)
21 11/16 in
Overall Width
21 3/8 in
Overall Height
20 1/2 in
Wheel Diameter
12 3/4 in
Inlet Diameter
10 1/8 in
Wheel Bore Diameter
1 in
Housing Depth
19.5 in
Shaft Diameter
1 in
Outlet Width
13 3/8 in
Housing Height
20.5 in
Outlet Height
13 3/8 in
Housing Width
15.6 in
Wheel Width
12 in
Overall Depth
19 1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Mounting
Multipostion
Bearing Type
Ball
Type
Double Inlet Forward Curve, Belt Drive, Less Motor
Includes
Isolation Grommet, Motor Mounting Bracket, Mounting Hardware
Housing Finish
None
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Drive Type
Belt Drive
Speed Controllable
No
Wheel Type
Forward-Curved
Features
Accommodates a Wide Range of Drive Sizes and Hp in HVAC Systems, Features Rubber Isolators and a Dynamically Balanced Wheel
Resistance Properties
Corrosion Resistant
Mount Type
Multiposition
Housing Color
Silver
Minimum Airflow
2,100 cfm
Corrosion Resistant
Yes
Number of Inlets
2
Discharge Position
Bottom Horizontal; Down Blast; Top Horizontal; Up Blast
Mounting Orientation
Multiposition
Chemical Resistant
No
Sound Level
Not Rated
Assembly
Unassembled
Market
Commercial, Residential
Maximum Inlet Air Temperature
150 Degrees F
Minimum Ambient Temperature
-4 Degrees F
Includes Motor
No
Includes Drive Package
No
Housing Material Finish
Galvanized
Hazardous Location Application
No
Housing Material Gauge
1.2 mm
For Air Type
General/Clean
Flange Type
Non-Flanged
For Location
Indoor
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Number of Discharge Positions
4
AMCA Fan Class
Not Rated
Housing Material Grade
DC51
Wheel Material Finish
Galvanized
For Ventilation Type
Exhaust, Make-Up, Return, Supply
For High-Static Pressure Applications
Yes
Maximum Airflow
5,270 cfm
Minimum Motor Horsepower
1/3 hp
Maximum Static Pressure
1 1/2 in wc
Minimum Fan Speed
455 RPM
Maximum Motor Horsepower
3 hp
Maximum Fan Speed
1,000 RPM

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 3/4 in, Minimum Airflow 2,100 cfm, Maximum Airflow 5,270 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 12 in, Number of Inlets 2, Inlet Diameter 10 1/8 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.