Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 12 5/8 In

  • Mfr # 7HR38

  • Zoro # G2358264


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR38
Zoro #
G2358264
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Inlet Dia. (In.)
12 1/16 in
Dimension A (In.)
20 4724409/10000000 in
Dimension X (In.)
17716535/100000000 in
Dimension Y (In.)
13/16 in
Dimension G (In.)
11 1/4 in
Dimension E (In.)
13 7/16 in
Dimension H (In.)
10 3/8 in
Dimension J (In.)
11 3/4 in
Dimension M (In.)
8 1/4 in
Discharge Height (In.)
13 7/16 in
Dimension B (In.)
19 1/4 in
Dimension R (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Dimension D (In.)
11/16 in
Dimension T (In.)
1 1/16 in
Housing Length (In.)
19 1/4 in
Dimension C (In.)
9 1/16 in
Dimension K (In.)
8 1/4 in
Discharge Width (In.)
8 1/4 in
Housing Width (In.)
8 1/4 in
Housing Height (In.)
20 1/2 in
Dimension Z (In.)
1/2 in
Dimension F (In.)
12 1/16 in
Dimension L (In.)
21 1/8 in
Dimension S (In.)
3 1/8 in
Outlet Width
8 1/4 in
Inlet Diameter
12 in
Outlet Height
13 7/16 in
Overall Height
21 1/8 in
Overall Width
19 1/4 in
Overall Depth
10 5/8 in
Wheel Diameter
12 3/4 in
Housing Depth
19 1/4 in
Shaft Diameter
3/4 in
Housing Height
20 1/2 in
Housing Width
8 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
6 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
0.5 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.500-In. SP
1,095 cfm
Blower RPM
650 RPM
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class B
Hz
60 Hz
CFM @ 0.250-In. SP
1,584 cfm
Mounting Position
Blower Shaft Horizontal
CFM @ 0.125-In. SP
1,730 cfm
Housing Finish
None
Bearing Type
Ball
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Full Load Amps
7.6/3.7-3.8
Motor Type
Split Phase
Max. Blower RPM
970 RPM
Housing Material
Steel
Wheel Type
Forward-Curved
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Drive Type
Belt Drive
For Ventilation Type
Exhaust
Frequency
60 Hz
Maximum Inlet Air Temperature
150 Degrees F
Motor Insulation Class
B
Motor Duty Class
Continuous
Number of Speeds
1
Motor Speed
1,725 RPM
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Standards
CSA Certified, UL Listed
Thermal Overload Protection
Yes
Assembly
Unassembled
Mounting Orientation
Horizontal
Maximum Static Pressure
1/2 in wc
Market
Industrial
Minimum Ambient Temperature
104 Degrees F
Number of Discharge Positions
4
Maximum Fan Speed
970 RPM
Airflow @ 0.250 in SP
1,584 cfm
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Airflow @ 0.500 in SP
1,095 cfm
Outlet Shape
Rectangular
Flange Type
Non-Flanged
Includes Drive Package
Yes
Housing Material Finish
Galvanized
Current
8.6/4.3-4.2 A
Motor Frame Designation
56H
Airflow @ 0.125 in SP
1,730 cfm
Number of Inlets
1
Minimum Fan Speed
650 RPM
Motor Horsepower
1/2 hp
Nameplate Voltage
115/208-230V AC
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,730 cfm, Airflow @ 0.250 in SP 1,584 cfm, Airflow @ 0.500 in SP 1,095 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.