Zoro Homepage

Blower, 13 1/2in

  • Mfr # 7C562

  • Zoro # G1655796


product price: $1,161.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
With Motor
Wheel Dia. (In.)
13 1/2 in
Voltage
208-230/460
Motor HP
5 hp
Dimension K (In.)
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C562
Zoro #
G1655796
UPC #
00094700473967
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension K (In.)
11 3/8 in
Dimension O (In.)
18 7/8 in
Dimension D (In.)
5 3/4 in
Dimension F (In.)
9 9/16 in
Depth (In.)
18 7/8 in
Dimension R (In.)
11 1/2 in
Dimension A (In.)
17 5/8 in
Dimension H (In.)
10 1/2 in
Wheel Width (In.)
4 3/8 in
Dimension G (In.)
1 in
Dimension V (In.)
7 1/4 in
Dimension E (In.)
8 in
Discharge Width (In.)
5 3/4 in
Dimension P (In.)
8 in
Dimension J (In.)
9 5/8 in
Dimension S (In.)
8 1/8 in
Shaft Dia. (In.)
1 1/8 in
Width (In.)
22 3/8 in
Dimension C (In.)
7 1/8 in
Discharge Height (In.)
7 1/8 in
Dimension L (In.)
11 in
Dimension B (In.)
11 1/4 in
Inlet Dia. (In.)
8 in
Height (In.)
23 1/8 in
Overall Depth
18 7/8 in
Inlet Diameter
8 in
Housing Width
22 3/8 in
Overall Height
23 1/8 in
Outlet Height
7 1/8 in
Overall Width
22 3/8 in
Housing Height
23 1/8 in
Outlet Width
5 3/4 in
Wheel Bore Diameter
1 1/8 in
Shaft Diameter
1 1/8 in
Housing Depth
18 7/8 in
Wheel Width
4 3/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
13 1/2 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
208-230/460
Motor HP
5 hp
Housing Material
Steel
CFM @ 8.000-In. SP
1319
CFM @ 3.000-In. SP
1832
Housing Finish
Gray Polyester Epoxy
Full Load Amps
14.0-12.8/6.4
Blower RPM
3,430 RPM
Bearing Type
Ball in Motor
Hz
60
Motor Frame
182T
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
3,430 RPM
CFM @ 7.000-In. SP
1438
CFM @ 5.000-In. SP
1647
Assembled/Unassembled
Unassembled
Motor Enclosure
Open Dripproof
CFM @ 4.000-In. SP
1741
Phase
3
Wheel Bore (In.)
1 1/8 in
Rotation
CW
dBA @ 5 Feet
92 dBA
Agency Compliance
AMCA AIR
Wheel Material
Aluminum
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 6.000-In. SP
1547
Maximum Ambient Temperature
104 Degrees F
Drive Type
Direct Drive
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 8.000 in SP
1,319 cfm
Sound Level
92 dBA @ 5 ft
Nameplate Voltage
208-230/460V AC
Wheel Type
Radial
Housing Color
Gray
For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
180 Degrees F
Standards
AMCA Air Performance Certified
Frequency
60 Hz
Discharge Position
Bottom Horizontal
Airflow @ 5.000 in SP
1,647 cfm
Features
Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying
Motor Duty Class
Continuous
Assembly
Unassembled
Includes Motor
Yes
Airflow @ 3.000 in SP
1,832 cfm
Motor Insulation Class
F
Motor Speed
3,520 RPM
Includes Drive Package
Yes
Number of Discharge Positions
8
Motor Type
Capacitor-Start Capacitor-Run
Number of Inlets
1
Airflow @ 7.000 in SP
1,438 cfm
Current
12.2/6.1 A
Flange Type
Non-Flanged
Motor Frame Designation
182T
Motor Horsepower
5 hp
Outlet Shape
Rectangular
Maximum Fan Speed
3,430 RPM
Housing Material Gauge
16 ga
Maximum Static Pressure
8 in wc
Airflow @ 4.000 in SP
1,741 cfm
Number of Speeds
1
Airflow @ 6.000 in SP
1,547 cfm
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.