Zoro Homepage

Blower, 15 1/16 In

  • Mfr # 7J600

  • Zoro # G4070193


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J600
Zoro #
G4070193
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Inlet Dia. (In.)
14 3/4 in
Dimension H (In.)
14 5/8 in
Housing Length (In.)
22 1/2 in
Dimension L (In.)
25 in
Dimension C (In.)
10 1/2 in
Dimension F (In.)
14 3/4 in
Dimension G (In.)
15 7/16 in
Dimension K (In.)
12 1/2 in
Discharge Height (In.)
15 13/16 in
Dimension Z (In.)
1/2 in
Dimension Y (In.)
13/16 in
Dimension T (In.)
1 1/16 in
Dimension B (In.)
22 1/2 in
Dimension E (In.)
15 13/16 in
Dimension X (In.)
1/2 in
Housing Width (In.)
12 1/2 in
Shaft Dia. (In.)
1 in
Dimension R (In.)
1 in
Dimension M (In.)
9 7/16 in
Dimension S (In.)
3 7/16 in
Dimension D (In.)
11/16 in
Dimension A (In.)
24 3/16 in
Dimension J (In.)
13 9960629/10000000 in
Housing Height (In.)
24 3/16 in
Discharge Width (In.)
12 1/2 in
Overall Width
22 1/2 in
Housing Height
24 3/16 in
Housing Depth
22 1/2 in
Inlet Diameter
14 3/4 in
Wheel Diameter
15 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
12 1/2 in
Outlet Height
15 13/16 in
Overall Depth
14 7/8 in
Wheel Width
9 in
Overall Height
25 in
Shaft Diameter
1 in
Outlet Width
12 1/2 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Bearing Type
Ball
CFM @ 0.125-In. SP
3,280 cfm
Mounting Position
Blower Shaft Horizontal
Motor RPM
1,725 RPM
Full Load Amps
3.4-3.6/1.8
Blower RPM
540 RPM
Max. Blower RPM
740 RPM
Motor Type
3-Phase
Hz
0.8333 Hz
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.500-In. SP
1,990 cfm
Motor Insulation
Class B
Housing Finish
Galvanized
Housing Material
Steel
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 0.250-In. SP
2,780 cfm
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Airflow @ 0.250 in SP
2,780 cfm
Includes Motor
Yes
Assembly
Unassembled
Motor Duty Class
Continuous
Mounting Orientation
Horizontal
Maximum Fan Speed
740 RPM
Includes Drive Package
Yes
Motor Frame Designation
143-5T/56HZ
Minimum Fan Speed
540 RPM
Airflow @ 0.500 in SP
1,990 cfm
Number of Speeds
1
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
3,280 cfm
Maximum Ambient Temperature
104 Degrees F
Current
3.0/1.5 A
Maximum Inlet Air Temperature
150 Degrees F
Number of Inlets
1
Motor Speed
1,755 RPM
Minimum Ambient Temperature
104 Degrees F
Nameplate Voltage
230/460V AC
Motor Horsepower
1 hp
Maximum Static Pressure
1/2 in wc
Motor Insulation Class
B
Frequency
50/60 Hz
Standards
CSA Certified, UL Listed
Housing Material Finish
Galvanized
Outlet Shape
Rectangular
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,280 cfm, Airflow @ 0.250 in SP 2,780 cfm, Airflow @ 0.500 in SP 1,990 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.