Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C248

  • Zoro # G3206506


product price: $2,912.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
7.5 hp
Dimension Q (In.)
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C248
Zoro #
G3206506
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension Q (In.)
9 7/8 in
Dimension J (In.)
4 5/16 in
Shaft Dia. (In.)
1 3/16 in
Dimension P (In.)
9 1/4 in
Dimension E (In.)
17 5/8 in
Dimension N (In.)
6 7/8 in
Dimension C (In.)
9 in
Dimension M (In.)
28 1/2 in
Dimension S (In.)
28 in
Dimension R (In.)
13 5/16 in
Dimension L (In.)
11 11/16 in
Housing Width (In.)
7 1/2 in
Housing Height (In.)
24 3/8 in
Discharge Height (In.)
9 in
Dimension T (In.)
26 3/4 in
Dimension A (In.)
17 1/4 in
Dimension H (In.)
11 1/16 in
Dimension B (In.)
1 in
Discharge Width (In.)
7 1/2 in
Dimension K (In.)
12 3/16 in
Inlet Dia. (In.)
9 1/4 in
Wheel Width (In.)
5 7/8 in
Dimension G (In.)
9 11/16 in
Dimension V (In.)
9/16 in
Dimension X (In.)
18 7/8 in
Housing Length (In.)
23 7/8 in
Dimension D (In.)
7 1/2 in
Dimension F (In.)
14 1/2 in
Overall Depth
23 7/8 in
Outlet Height
9 in
Wheel Diameter
15 5/8 in
Housing Width
7 1/2 in
Inlet Diameter
9 1/4 in
Overall Width
29 1/2 in
Shaft Diameter
1 3/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
23 7/8 in
Housing Height
24 3/8 in
Wheel Width
5 7/8 in
Outlet Width
7 1/2 in
Overall Height
24 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
7.5 hp
Full Load Amps
18.3/9.1
Phase
3
Rotation
CW
Max. Ambient Temp. (F)
104 Degrees F
dBA @ 5 Feet
83 dBA
CFM @ 8.000-In. SP
2040
CFM @ 10.00-In. SP
1485
Motor Type
3-Phase
Max. Inlet Temp. (Deg. F)
250 Degrees F
Hz
60
Includes
2BK55, 2BK67, 36VF40, 3C106, 6L211, QT118, QT1316
Motor RPM
3,490 RPM
Housing Material
Steel
CFM @ 7.000-In. SP
2250
CFM @ 5.000-In. SP
2665
Motor Enclosure
Open Dripproof
Motor Insulation
Class F
Blower RPM
2,815 RPM
CFM @ 4.000-In. SP
2880
Bearing Type
Ball
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
184T
Stock No.
3C106
CFM @ 9.000-In. SP
1795
Wheel Material
Steel
CFM @ 6.000-In. SP
2450
Maximum Ambient Temperature
104 Degrees F
Airflow @ 8.000 in SP
2,040 cfm
Maximum Fan Speed
2,815 RPM
Includes Drive Package
Yes
Includes Motor
Yes
Airflow @ 5.000 in SP
2,665 cfm
For Air Type
Dirty and Dusty
Market
Industrial
Housing Material Finish
Baked Enamel
Airflow @ 4.000 in SP
2,880 cfm
Housing Color
Gray
Airflow @ 1.000 in SP
Not Rated
Outlet Shape
Rectangular
Motor Speed
3,500 RPM
Motor Duty Class
Continuous
Flange Type
Non-Flanged
Motor Frame Designation
184T
Frequency
60 Hz
Maximum Static Pressure
10 in wc
Number of Speeds
1
Airflow @ 10.00 in SP
1,485 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Number of Inlets
1
Wheel Type
Radial
Assembly
Unassembled
Number of Discharge Positions
8
Motor Insulation Class
F
Maximum Inlet Air Temperature
250 Degrees F
Motor Horsepower
7 1/2 hp
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Airflow @ 9.000 in SP
1,795 cfm
Discharge Position
Bottom Horizontal
Sound Level
83 dBA @ 5 ft
Current
17.3/8.6 A
Airflow @ 7.000 in SP
2,250 cfm
Airflow @ 6.000 in SP
2,450 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 1.000 in SP Not Rated, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 2,880 cfm, Airflow @ 5.000 in SP 2,665 cfm, Airflow @ 6.000 in SP 2,450 cfm, Airflow @ 7.000 in SP 2,250 cfm, Airflow @ 8.000 in SP 2,040 cfm, Airflow @ 9.000 in SP 1,795 cfm, Airflow @ 10.00 in SP 1,485 cfm, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.