Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C250

  • Zoro # G0822656


product price: $3,182.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
10 hp
Blower RPM
3,045 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C250
Zoro #
G0822656
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension F (In.)
14 1/2 in
Dimension L (In.)
11 11/16 in
Dimension S (In.)
28 in
Housing Width (In.)
7 1/2 in
Dimension J (In.)
4 15/16 in
Wheel Width (In.)
5 7/8 in
Dimension X (In.)
18 7/8 in
Dimension V (In.)
9/16 in
Dimension B (In.)
1 in
Dimension E (In.)
17 5/8 in
Discharge Width (In.)
7 1/2 in
Inlet Dia. (In.)
9 1/4 in
Discharge Height (In.)
9 in
Dimension N (In.)
6 7/8 in
Dimension T (In.)
26 3/4 in
Housing Height (In.)
24 3/8 in
Dimension P (In.)
9 1/4 in
Housing Length (In.)
23 7/8 in
Dimension M (In.)
28 1/2 in
Dimension G (In.)
9 11/16 in
Dimension K (In.)
12 3/16 in
Dimension R (In.)
13 5/16 in
Shaft Dia. (In.)
1 3/16 in
Dimension Q (In.)
9 7/8 in
Dimension A (In.)
17 1/4 in
Dimension D (In.)
7 1/2 in
Dimension H (In.)
11 1/16 in
Dimension C (In.)
9 in
Housing Depth
23 7/8 in
Overall Depth
23 7/8 in
Inlet Diameter
9 1/4 in
Outlet Height
9 in
Overall Width
29 1/2 in
Wheel Diameter
15 5/8 in
Outlet Width
7 1/2 in
Shaft Diameter
1 3/16 in
Housing Width
7 1/2 in
Overall Height
24 3/8 in
Wheel Width
5 7/8 in
Housing Height
24 3/8 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
10 hp
Blower RPM
3,045 RPM
CFM @ 4.000-In. SP
#
CFM @ 8.000-In. SP
2460
CFM @ 11.00-In. SP
1810
Stock No.
3C106
dBA @ 5 Feet
87 dBA
Includes
2BK62, 2BK70, 36VF42, 3C106, 6L211, QT1316, QT138
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
CFM @ 9.000-In. SP
2260
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Phase
3
Motor Frame
213T
Rotation
CW
Motor RPM
3,500 RPM
CFM @ 7.000-In. SP
2645
Full Load Amps
25.4/12.7
Motor Enclosure
Open Dripproof
CFM @ 12.00-In. SP
1470
Hz
60
Wheel Material
Steel
CFM @ 10.00-In. SP
2060
Bearing Type
Ball
CFM @ 5.000-In. SP
#
CFM @ 6.000-In. SP
2845
Housing Finish
Gray Baked Polyester Epoxy
Motor Insulation Class
F
Airflow @ 9.000 in SP
2,260 cfm
Current
23.3/11.6 A
Market
Industrial
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Airflow @ 8.000 in SP
2,460 cfm
Frequency
60 Hz
Airflow @ 11.00 in SP
1,810 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Sound Level
87 dBA @ 5 ft
Flange Type
Non-Flanged
Number of Speeds
1
Motor Horsepower
10 hp
Motor Frame Designation
213T
Assembly
Unassembled
Housing Material Finish
Baked Enamel
Includes Drive Package
Yes
Motor Speed
3,535 RPM
Motor Duty Class
Continuous
Airflow @ 6.000 in SP
2,845 cfm
Maximum Static Pressure
12 in wc
Housing Color
Gray
For Air Type
Dirty and Dusty
Airflow @ 7.000 in SP
2,645 cfm
Maximum Ambient Temperature
104 Degrees F
Discharge Position
Bottom Horizontal
Wheel Type
Radial
Maximum Fan Speed
3,045 RPM
Nameplate Voltage
230/460V AC
Outlet Shape
Rectangular
Drive Type
Belt Drive
Airflow @ 10.00 in SP
2,060 cfm
Number of Inlets
1
Number of Discharge Positions
8
Airflow @ 12.00 in SP
1,470 cfm
Maximum Inlet Air Temperature
250 Degrees F
Includes Motor
Yes
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.