Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C251

  • Zoro # G2526851


product price: $3,170.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
10 hp
Wheel Width (In.)
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C251
Zoro #
G2526851
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Wheel Width (In.)
5 7/8 in
Housing Width (In.)
7 1/2 in
Dimension M (In.)
28 1/2 in
Dimension V (In.)
9/16 in
Housing Height (In.)
24 3/8 in
Inlet Dia. (In.)
9 1/4 in
Dimension D (In.)
7 1/2 in
Dimension F (In.)
14 1/2 in
Dimension R (In.)
13 5/16 in
Housing Length (In.)
23 7/8 in
Dimension P (In.)
9 1/4 in
Dimension C (In.)
9 in
Dimension E (In.)
17 5/8 in
Dimension G (In.)
9 11/16 in
Shaft Dia. (In.)
1 3/16 in
Discharge Height (In.)
9 in
Dimension A (In.)
17 1/4 in
Dimension S (In.)
28 in
Dimension N (In.)
6 7/8 in
Dimension B (In.)
1 in
Discharge Width (In.)
7 1/2 in
Dimension Q (In.)
9 7/8 in
Dimension K (In.)
12 3/16 in
Dimension J (In.)
4 15/16 in
Dimension T (In.)
26 3/4 in
Dimension H (In.)
11 1/16 in
Dimension L (In.)
11 11/16 in
Dimension X (In.)
18 7/8 in
Wheel Diameter
15 5/8 in
Outlet Width
7 1/2 in
Inlet Diameter
9 1/4 in
Overall Height
24 3/8 in
Housing Width
7 1/2 in
Housing Height
24 3/8 in
Wheel Width
5 7/8 in
Shaft Diameter
1 3/16 in
Overall Width
29 1/2 in
Overall Depth
23 7/8 in
Housing Depth
23 7/8 in
Outlet Height
9 in
Manufacturer Warranty Length
1 yr Limited

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.