Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 15 5/8 In

  • Mfr # 7C322

  • Zoro # G1190043


product price: $3,088.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
7.5 hp
Motor Type
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C322
Zoro #
G1190043
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension G (In.)
9 11/16 in
Dimension Q (In.)
9 7/8 in
Dimension J (In.)
4 15/16 in
Discharge Width (In.)
7 1/2 in
Dimension E (In.)
17 5/8 in
Dimension X (In.)
18 7/8 in
Dimension M (In.)
28 1/2 in
Shaft Dia. (In.)
1 3/16 in
Dimension K (In.)
12 3/16 in
Inlet Dia. (In.)
9 1/4 in
Dimension L (In.)
11 11/16 in
Dimension F (In.)
14 1/2 in
Dimension N (In.)
6 7/8 in
Dimension P (In.)
9 1/4 in
Dimension T (In.)
26 3/4 in
Wheel Width (In.)
5 7/8 in
Dimension C (In.)
9 in
Housing Width (In.)
7 1/2 in
Dimension B (In.)
1 in
Housing Height (In.)
24 3/8 in
Dimension A (In.)
17 1/4 in
Discharge Height (In.)
9 in
Housing Length (In.)
23 7/8 in
Dimension V (In.)
9/16 in
Dimension S (In.)
28 in
Dimension R (In.)
13 5/16 in
Dimension D (In.)
7 1/2 in
Dimension H (In.)
11 1/16 in
Outlet Width
7 1/2 in
Housing Depth
23 7/8 in
Housing Width
7 1/2 in
Wheel Width
5 7/8 in
Wheel Diameter
15 5/8 in
Overall Width
29 1/2 in
Outlet Height
9 in
Housing Height
24 3/8 in
Overall Depth
23 7/8 in
Overall Height
24 3/8 in
Shaft Diameter
1 3/16 in
Inlet Diameter
9 1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
7.5 hp
Motor Type
3-Phase
Stock No.
3C106
Rotation
CW
Full Load Amps
18.4/9.2
Wheel Material
Steel
Motor Insulation
Class F
CFM @ 10.00-In. SP
1485
dBA @ 5 Feet
83 dBA
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
CFM @ 8.000-In. SP
2040
CFM @ 7.000-In. SP
2250
Includes
2BK55, 2BK67, 36VF31, 3C106, 3X635, QT1316, QT138
Blower RPM
2,815 RPM
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 5.000-In. SP
2665
CFM @ 9.000-In. SP
1795
Motor RPM
3,510 RPM
CFM @ 4.000-In. SP
2880
CFM @ 6.000-In. SP
2450
Housing Finish
Gray Baked Polyester Epoxy
Phase
3
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Frame
213T
Bearing Type
Ball
Airflow @ 8.000 in SP
2,040 cfm
For Air Type
Dirty and Dusty
Market
Industrial
Airflow @ 10.00 in SP
1,485 cfm
Maximum Static Pressure
10 in wc
Sound Level
83 dBA @ 5 ft
Airflow @ 4.000 in SP
2,880 cfm
Motor Frame Designation
213T
Airflow @ 6.000 in SP
2,450 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Assembly
Unassembled
Airflow @ 5.000 in SP
2,665 cfm
Discharge Position
Bottom Horizontal
Motor Horsepower
7 1/2 hp
Number of Discharge Positions
8
Frequency
60 Hz
Airflow @ 7.000 in SP
2,250 cfm
Number of Speeds
1
Motor Duty Class
Continuous
Includes Motor
Yes
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Includes Drive Package
Yes
Housing Color
Gray
Current
17.6/8.8 A
Drive Type
Belt Drive
Flange Type
Non-Flanged
Number of Inlets
1
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 9.000 in SP
1,795 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 1.000 in SP
Not Rated
Housing Material Finish
Baked Enamel
Outlet Shape
Rectangular
Motor Speed
3,540 RPM
Maximum Fan Speed
2,815 RPM
Standards
CE Compliant, CSA Certified, UL Listed
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 1.000 in SP Not Rated, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 2,880 cfm, Airflow @ 5.000 in SP 2,665 cfm, Airflow @ 6.000 in SP 2,450 cfm, Airflow @ 7.000 in SP 2,250 cfm, Airflow @ 8.000 in SP 2,040 cfm, Airflow @ 9.000 in SP 1,795 cfm, Airflow @ 10.00 in SP 1,485 cfm, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.