Zoro Homepage

Blower, 18 1/8 In

  • Mfr # 7HR76

  • Zoro # G1376672


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
17 13/16 in
Wheel Width (In.)
13 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR76
Zoro #
G1376672
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
17 13/16 in
Wheel Width (In.)
13 in
Inlet Dia. (In.)
18 5/16 in
Dimension Y (In.)
13/16 in
Dimension H (In.)
18 7/8 in
Housing Width (In.)
16 3/4 in
Dimension G (In.)
19 11/16 in
Dimension T (In.)
1 1/16 in
Discharge Width (In.)
16 3/4 in
Dimension R (In.)
1 in
Dimension Z (In.)
1/2 in
Dimension K (In.)
16 3/4 in
Dimension L (In.)
30 in
Dimension A (In.)
29 1/16 in
Dimension X (In.)
9/16 in
Dimension S (In.)
3 1/2 in
Shaft Dia. (In.)
1 in
Dimension F (In.)
18 5/16 in
Housing Length (In.)
26 7/8 in
Discharge Height (In.)
18 3/4 in
Dimension M (In.)
11 13/16 in
Dimension C (In.)
12 3/8 in
Housing Height (In.)
15 1/4 in
Dimension J (In.)
16 15/16 in
Dimension E (In.)
18 7795275/10000000 in
Dimension D (In.)
11/16 in
Dimension B (In.)
26 7/8 in
Wheel Diameter
17 3/4 in
Housing Width
16 3/4 in
Inlet Diameter
18 1/4 in
Overall Width
26 7/8 in
Overall Depth
19 1/8 in
Outlet Width
16 3/4 in
Housing Depth
26 7/8 in
Shaft Diameter
1 in
Wheel Width
13 in
Housing Height
15 1/4 in
Outlet Height
18 3/4 in
Overall Height
30 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Material
Steel
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Max. Blower RPM
670 RPM
Hz
60 Hz
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
4,000 cfm
Blower RPM
470 RPM
CFM @ 0.500-In. SP
2,360 cfm
Housing Finish
None
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
13.0/6.6-6.5
CFM @ 0.125-In. SP
4,440 cfm
Motor Type
Capacitor-Start
Mounting Position
Blower Shaft Horizontal
Motor Insulation
Class B
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Wheel Type
Forward-Curved
Motor Insulation Class
B
Number of Inlets
1
Flange Type
Non-Flanged
Assembly
Unassembled
Maximum Static Pressure
1/2 in wc
Number of Speeds
1
Maximum Fan Speed
670 RPM
Standards
CSA Certified, UL Listed
Current
13.6/6.9 A
Market
Industrial
Mounting Orientation
Horizontal
Motor Horsepower
1 hp
Minimum Ambient Temperature
104 Degrees F
Motor Frame Designation
182/4T
Includes Drive Package
Yes
Includes Motor
Yes
Airflow @ 0.125 in SP
4,440 cfm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Housing Material Finish
Galvanized
Airflow @ 0.250 in SP
4,000 cfm
Minimum Fan Speed
470 RPM
Number of Discharge Positions
4
Maximum Inlet Air Temperature
150 Degrees F
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
For Ventilation Type
Exhaust
Outlet Shape
Rectangular
Thermal Overload Protection
Yes
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Airflow @ 0.500 in SP
2,360 cfm
Motor Speed
1,725 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,440 cfm, Airflow @ 0.250 in SP 4,000 cfm, Airflow @ 0.500 in SP 2,360 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.