Zoro Homepage

Blower, 19-1/8 In

  • Mfr # 7C263

  • Zoro # G0761957


product price: $4,261.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
19 1/8 in
Voltage
230/460
Motor HP
15 hp
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C263
Zoro #
G0761957
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
19 1/8 in
Dimension S (In.)
32 3/8 in
Dimension F (In.)
19 3/4 in
Dimension T (In.)
27 1/2 in
Dimension R (In.)
16 1/2 in
Dimension B (In.)
1 3/8 in
Dimension V (In.)
9/16 in
Dimension D (In.)
9 1/16 in
Discharge Height (In.)
11 in
Dimension J (In.)
5 11/16 in
Dimension H (In.)
13 1/4 in
Wheel Width (In.)
7 in
Dimension C (In.)
11 in
Dimension Q (In.)
11 5/8 in
Shaft Dia. (In.)
1 7/16 in
Dimension X (In.)
22 1/2 in
Dimension M (In.)
30 in
Dimension A (In.)
21 5/8 in
Dimension P (In.)
11 1/4 in
Discharge Width (In.)
9 1/16 in
Housing Height (In.)
29 3/4 in
Housing Width (In.)
9 1/16 in
Dimension K (In.)
14 7/8 in
Dimension N (In.)
7 5/8 in
Dimension G (In.)
11 3/4 in
Housing Length (In.)
28 5/8 in
Dimension E (In.)
17 in
Inlet Dia. (In.)
11 1/4 in
Dimension L (In.)
13 3/4 in
Housing Depth
28 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 in
Overall Height
29 3/4 in
Wheel Width
7 in
Outlet Width
9 1/16 in
Housing Width
9 in
Housing Height
29 3/4 in
Overall Width
31 in
Inlet Diameter
11 1/4 in
Wheel Diameter
19 1/8 in
Shaft Diameter
1 7/16 in
Overall Depth
28 5/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Motor Enclosure
Open Dripproof
Includes
3C107, 3X637, 4GZC4, 543B, 803B, SD1716, SK158
Motor Insulation
Class F
CFM @ 7.000-In. SP
4360
CFM @ 12.00-In. SP
2875
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Rotation
CW
Hz
60
CFM @ 4.000-In. SP
#
Blower RPM
2,590 RPM
CFM @ 13.00-In. SP
2400
CFM @ 6.000-In. SP
#
Bearing Type
Ball
Full Load Amps
38.0/19.0
CFM @ 11.00-In. SP
3230
CFM @ 8.000-In. SP
4075
CFM @ 10.00-In. SP
3530
Motor RPM
1,770 RPM
Motor Type
3-Phase
Housing Finish
Gray Baked Polyester Epoxy
Wheel Material
Steel
CFM @ 9.000-In. SP
3805
Motor Frame
254T
Phase
3
dBA @ 5 Feet
90 dBA
CFM @ 5.000-In. SP
#
Stock No.
3C107
Includes Motor
Yes
Motor Speed
1,770 RPM
Airflow @ 8.000 in SP
4,075 cfm
Market
Industrial
Frequency
60 Hz
Maximum Static Pressure
13 in wc
Maximum Ambient Temperature
104 Degrees F
Wheel Type
Radial
Airflow @ 13.00 in SP
2,400 cfm
Flange Type
Non-Flanged
Sound Level
90 dBA @ 5 ft
Airflow @ 9.000 in SP
3,805 cfm
Maximum Inlet Air Temperature
250 Degrees F
Number of Speeds
1
Airflow @ 7.000 in SP
4,360 cfm
Airflow @ 11.00 in SP
3,230 cfm
Current
36.4/18.2 A
Includes Drive Package
Yes
Nameplate Voltage
230/460V AC
Discharge Position
Bottom Horizontal
Number of Inlets
1
Standards
CE Compliant, CSA Certified, UL Listed
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Airflow @ 12.00 in SP
2,875 cfm
Motor Frame Designation
254T
Airflow @ 10.00 in SP
3,530 cfm
Number of Discharge Positions
8
Housing Material Finish
Baked Enamel
Motor Duty Class
Continuous
Drive Type
Belt Drive
Assembly
Unassembled
Motor Horsepower
15 hp
Maximum Fan Speed
2,590 RPM
Motor Insulation Class
F
For Air Type
Dirty and Dusty
Outlet Shape
Rectangular
Housing Color
Gray
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.