This item is Discontinued.

Dayton Blower, 20 In, 2 HP, 115/208-230 Volts 7C090

Blower, 20 In, 2 HP, 115/208-230 Volts (Discontinued)

  • Mfr # 7C090
  • Zoro # G1596524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C090
Zoro #
G1596524
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Inlet Dia. (In.)
21 1/8 in
Dimension A (In.)
21 1/8 in
Dimension J (In.)
37 5/8 in
Dimension F (In.)
35 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
36 1/8 in
Dimension M (In.)
24 1/2 in
Dimension G (In.)
21 5/8 in
Dimension H (In.)
21 1/2 in
Housing Height (In.)
39 3/8 in
Housing Depth (In.)
37 5/8 in
Dimension K (In.)
14 7/8 in
Dimension N (In.)
25 5/8 in
Dimension C (In.)
23 3/4 in
Housing Width (In.)
41 1/8 in
Discharge Width (In.)
15 7/8 in
Dimension B (In.)
15 3/8 in
Discharge Height (In.)
39 3/8 in
Housing Depth
37 5/8 in
Overall Width
35 5/8 in
Housing Height
39 3/8 in
Shaft Diameter
1 1/4 in
Outlet Width
15 7/8 in
Housing Width
41 1/8 in
Outlet Height
39 3/8 in
Outlet Size (H x W)
39 3/8 in x 15 7/8 in
Wheel Diameter
20 in
Overall Height
36 1/8 in
Wheel Dimensions
20 in Dia. x 16 in W
Wheel Width
16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
21 1/8 in
Overall Depth
37 3/8 in

Details

Voltage
115/208-230
Motor HP
2 hp
Phase
1
CFM @ 1.000-In. SP
5309
CFM @ 0.250-In. SP
5960
Housing Material
Steel
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
300 Degrees F
Bearing Type
Ball
Assembled/Unassembled
Unassembled
Hz
60
Wheel Type
Backward-Inclined
Housing Finish
Gray Polyester Urethane
CFM @ 1.500-In. SP
4782
Wheel Material
Aluminum
Type
Belt Drive, Backward Incline, With Drive Package
Full Load Amps
17.6/9.5-8.8
CFM @ 0.500-In. SP
5749
Mounting Position
Shaft Horizontal
Motor RPM
1,725 RPM
Max. Blower RPM
1,482 RPM
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
AMCA Air, UL/cUL 762
CFM @ 2.000-In. SP
3996
Blower RPM
1295
Max. BHP
2.0 hp
Motor Insulation
Class B
Includes
Weatherproof Drive Cover
Item
Utility Exhaust Blower
CFM @ 0.750-In. SP
5537
Motor Type
Capacitor-Start Capacitor-Run
Sones @ 0.750-In. SP @ 5 Ft.
19.3
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
5,309 cfm
Sound Level
19.3 sones @ 0.75 in SP and @ 5 ft
Mounting Orientation
Horizontal
Airflow @ 0.125 in SP
6,062 cfm
Airflow @ 0.000 in SP
6,164 cfm
Airflow @ 1.000 in SP Range
5000 to 10000
Market
Industrial
Airflow @ 2.000 in SP
3,996 cfm
Motor Horsepower
2 hp
Standards
AMCA Air Performance Certified, UL/cUL 762
Number of Speeds
1
Discharge Position
Up Blast
Airflow @ 1.500 in SP
4,782 cfm
Resistance Properties
Spark Resistant
Maximum Fan Speed
1,482 RPM
Maximum Inlet Air Temperature
300 Degrees F
Number of Discharge Positions
8
Nominal Voltage
115/208-230V AC
Airflow @ 0.250 in SP
5,960 cfm
Airflow @ 0.500 in SP
5,749 cfm
Airflow @ 3.000 in SP
6,360 cfm
Airflow @ 0.750 in SP
5,537 cfm
Maximum Static Pressure
2 1/4 in wc
Current
22.0/11.0-10.9 A
Rotation
CW
Minimum Fan Speed
1,295 RPM
Assembly
Unassembled
Motor Duty Class
Continuous
Application
Commercial Kitchen Exhaust
Features
1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring
Includes Motor
No
Housing Color
Gray
Number of Inlets
1
Drive Type
Belt Drive
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Frequency
60 Hz
Airflow @ 0.250 in SP Range
4000 to 6999 cfm
For Ventilation Type
Exhaust
Housing Material Finish
Gray Polyester Urethane
Motor Frame Designation
182/4T
Nameplate Voltage
115/208-230V AC
Airflow @ 1.250 in SP
5,057 cfm
Includes Drive Package
Yes
Motor Insulation Class
B
Motor Enclosure Design
Open Dripproof (ODP)
Wheel/Housing Material
Aluminum Wheel and Steel Housing
Motor Speed
1,725 RPM
Motor Enclosure Design_Table
Open Dripproof Motor
OEM Replacement
No

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 6,164 cfm, Airflow @ 0.125 in SP 6,062 cfm, Airflow @ 0.250 in SP 5,960 cfm, Airflow @ 0.500 in SP 5,749 cfm, Airflow @ 0.750 in SP 5,537 cfm, Airflow @ 1.000 in SP 5,309 cfm, Airflow @ 1.250 in SP 5,057 cfm, Airflow @ 1.500 in SP 4,782 cfm, Airflow @ 2.000 in SP 3,996 cfm, Airflow @ 3.000 in SP 6,360 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.