Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 20 In, Fwd Curve

  • Mfr # 7J514

  • Zoro # G4043794


product price: $2,741.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J514
Zoro #
G4043794
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Inlet Dia. (In.)
16 1/4 in
Outlet Height (In.)
24 3/4 in
Outlet Width (In.)
24 3/4 in
Height (In.)
38 in
Width (In.)
36 3/4 in
Depth (In.)
32 3/4 in
Shaft Dia. (In.)
7/8
Housing Height
38 in
Overall Depth
32 3/4 in
Outlet Height
24 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
20 in
Inlet Diameter
16 1/4 in
Overall Height
38 in
Shaft Diameter
7/8 in
Wheel Diameter
20 in
Overall Width
36 3/4 in
Housing Depth
32 3/4 in
Housing Width
31 1/4 in
Outlet Width
24 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Finish
Galvanized
Housing Material
Steel
Motor RPM
1,745 RPM
CFM @ 0.250-In. SP
8650
Motor Insulation
Class F
CFM @ 0.375-In. SP
7400
Type
With Drive Package
Full Load Amps
6.0-5.8/2.9
Motor Frame
143-5T/56HZ
Bearing Type
Regreasable Pillow Block Ball
Max. Ambient Temp. (F)
104 Degrees F
Hz
0.8333
CFM @ 0.500-In. SP
5650
Blower RPM
400
Motor Type
Capacitor-Start
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Includes Drive Package
Yes
Number of Speeds
1
Airflow @ 0.500 in SP
5,650 cfm
Maximum Fan Speed
400 RPM
Airflow @ 0.250 in SP
8,650 cfm
Current
5.9-5.7/2.8 A
Minimum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Motor Frame Designation
56HZ/1435T
Motor Insulation Class
F
Maximum Static Pressure
1/2 in wc
Nameplate Voltage
230/460V AC
Number of Discharge Positions
4
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Flange Type
Non-Flanged
Airflow @ 0.375 in SP
7,400 cfm
Housing Material Finish
Galvanized
Number of Inlets
2
Outlet Shape
Rectangular
Motor Duty Class
Continuous
For Ventilation Type
Exhaust
Motor Horsepower
2 hp
Motor Speed
1,750 RPM
Maximum Inlet Air Temperature
150 Degrees F
Frequency
50/60 Hz
AMCA Fan Class
I
Standards
CSA Certified, UL Listed
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 8,650 cfm, Airflow @ 0.375 in SP 7,400 cfm, Airflow @ 0.500 in SP 5,650 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.