Zoro Homepage

Blower, 22 1/4 In

  • Mfr # 7C708

  • Zoro # G2468015


product price: $3,709.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C708
Zoro #
G2468015
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Inlet Dia. (In.)
23 7/8 in
Width (In.)
44 in
Depth (In.)
38 in
Discharge Width (In.)
17 3/8 in
Shaft Dia. (In.)
1 3/16 in
Discharge Height (In.)
24 in
Height (In.)
44 in
Overall Height
44 in
Outlet Width
17 3/8 in
Housing Depth
38 in
Overall Depth
38 in
Wheel Diameter
22 1/4 in
Wheel Width
11 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
44 in
Inlet Diameter
23 7/8 in
Housing Width
44 in
Housing Height
44 in
Outlet Height
24 in
Shaft Diameter
1 3/16 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
61 dBA
Assembled/Unassembled
Unassembled
Item
Blower
Includes
Weatherproof Drive Cover
Motor RPM
1,725 RPM
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
56
CFM @ 0.125-In. SP
6235
Housing Material
Steel
Blower RPM
356 RPM
Hz
60
Type
With Drive Package
CFM @ 0.250-In. SP
5900
Motor Type
Capacitor-Start
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.375-In. SP
5220
CFM @ 0.500-In. SP
4410
Bearing Type
Ball
Full Load Amps
15.0/7.4
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Motor Frame Designation
56
Number of Speeds
1
Outlet Shape
Rectangular
Number of Inlets
1
Motor Insulation Class
F
Sound Level
61 dBA @ 5 ft
Airflow @ 0.500 in SP
4,410 cfm
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.375 in SP
5,220 cfm
Maximum Fan Speed
356 RPM
Features
Extra-Quiet, Efficient Blowers Provide High Volume Performance
Assembly
Unassembled
Airflow @ 0.125 in SP
6,235 cfm
Airflow @ 0.250 in SP
5,900 cfm
Number of Discharge Positions
8
Motor Duty Class
Continuous
Motor Horsepower
1 hp
Housing Material Finish
Baked Enamel
Includes Drive Package
Yes
Motor Speed
1,725 RPM
Current
13.6/6.9 A
Maximum Static Pressure
1/2 in wc
Housing Color
Gray
Includes Motor
Yes
Frequency
60 Hz
Maximum Inlet Air Temperature
250 Degrees F
Flange Type
Non-Flanged
Standards
CSA Certified, UL Listed
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.125 in SP 6,235 cfm, Airflow @ 0.250 in SP 5,900 cfm, Airflow @ 0.375 in SP 5,220 cfm, Airflow @ 0.500 in SP 4,410 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.