Zoro Homepage

Blower, 22 5/8 In

  • Mfr # 7C268

  • Zoro # G1942297


product price: $4,107.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
22 5/8 in
Voltage
230/460
Motor HP
20 hp
Housing Width (In.)
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C268
Zoro #
G1942297
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 5/8 in
Housing Width (In.)
10 1/2 in
Dimension T (In.)
27 3/4 in
Dimension M (In.)
31 in
Discharge Height (In.)
13 in
Dimension L (In.)
15 7/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
17 in
Inlet Dia. (In.)
13 1/4 in
Housing Height (In.)
35 1/8 in
Dimension J (In.)
6 7/16 in
Dimension X (In.)
22 11/16 in
Dimension Q (In.)
13 1/8 in
Dimension K (In.)
17 9/16 in
Dimension V (In.)
9/16 in
Dimension N (In.)
8 3/8 in
Dimension A (In.)
21 5/8 in
Dimension B (In.)
1 3/8 in
Wheel Width (In.)
8 5/16 in
Discharge Width (In.)
10 1/2 in
Dimension R (In.)
19 1/2 in
Housing Length (In.)
33 7/16 in
Dimension P (In.)
13 1/4 in
Dimension C (In.)
13 in
Dimension S (In.)
33 7/8 in
Dimension G (In.)
13 7/8 in
Dimension D (In.)
10 1/2 in
Dimension F (In.)
19 3/4 in
Dimension H (In.)
15 5/8 in
Outlet Width
10 1/2 in
Housing Width
10 1/2 in
Wheel Width
8 1/4 in
Overall Height
35 1/8 in
Housing Height
35 1/8 in
Shaft Diameter
1 11/16 in
Overall Depth
33 7/16 in
Overall Width
32 1/2 in
Inlet Diameter
13 1/4 in
Wheel Diameter
22 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
13 in
Housing Depth
33 7/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 10.00-In. SP
4240
dBA @ 5 Feet
91 dBA
Stock No.
3C108
CFM @ 5.000-In. SP
6300
Blower RPM
2,090 RPM
Motor RPM
3,530 RPM
CFM @ 11.00-In. SP
3705
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Frame
254T
Phase
3
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Bearing Type
Ball
CFM @ 12.00-In. SP
2955
Motor Insulation
Class F
CFM @ 7.000-In. SP
5500
CFM @ 8.000-In. SP
5100
CFM @ 6.000-In. SP
5910
Wheel Material
Steel
Rotation
CW
CFM @ 9.000-In. SP
4685
Motor Enclosure
Open Dripproof
CFM @ 4.000-In. SP
6700
Hz
60
Includes
1103B, 36VF08, 3C108, 3X611, 663B, SD158, SK11116
Full Load Amps
47.2/23.6
Includes Motor
Yes
Sound Level
91 dBA @ 5 ft
Wheel Type
Radial
Airflow @ 9.000 in SP
4,685 cfm
Airflow @ 7.000 in SP
5,500 cfm
Maximum Static Pressure
12 in wc
Airflow @ 8.000 in SP
5,100 cfm
Flange Type
Non-Flanged
Number of Inlets
1
Discharge Position
Bottom Horizontal
Motor Duty Class
Continuous
Number of Speeds
1
Motor Horsepower
20 hp
Number of Discharge Positions
8
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 1.000 in SP
Not Rated
Standards
CE Compliant, CSA Certified, UL Listed
Drive Type
Belt Drive
Airflow @ 12.00 in SP
2,955 cfm
Housing Material Finish
Baked Enamel
Motor Speed
3,530 RPM
Maximum Fan Speed
2,090 RPM
Frequency
60 Hz
Airflow @ 11.00 in SP
3,705 cfm
Motor Frame Designation
254T
Market
Industrial
Motor Insulation Class
F
For Air Type
Dirty and Dusty
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Nameplate Voltage
230/460V AC
Current
44.7/22.3 A
Outlet Shape
Rectangular
Airflow @ 10.00 in SP
4,240 cfm
Airflow @ 5.000 in SP
6,300 cfm
Airflow @ 4.000 in SP
6,700 cfm
Airflow @ 6.000 in SP
5,910 cfm
Housing Color
Gray
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 5/8 in, Airflow @ 1.000 in SP Not Rated, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 6,700 cfm, Airflow @ 5.000 in SP 6,300 cfm, Airflow @ 6.000 in SP 5,910 cfm, Airflow @ 7.000 in SP 5,500 cfm, Airflow @ 8.000 in SP 5,100 cfm, Airflow @ 9.000 in SP 4,685 cfm, Airflow @ 10.00 in SP 4,240 cfm, Airflow @ 11.00 in SP 3,705 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.