Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 22 5/8 In

  • Mfr # 7C269

  • Zoro # G1044057


product price: $4,110.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
22 5/8 in
Voltage
230/460
Motor HP
20 hp
Dimension B (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C269
Zoro #
G1044057
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 5/8 in
Dimension B (In.)
1 3/8 in
Dimension C (In.)
13 in
Dimension V (In.)
9/16 in
Housing Height (In.)
35 1/8 in
Dimension J (In.)
6 7/16 in
Wheel Width (In.)
8 5/16 in
Dimension X (In.)
22 11/16 in
Dimension P (In.)
13 1/4 in
Dimension F (In.)
19 3/4 in
Dimension Q (In.)
13 1/8 in
Dimension M (In.)
31 in
Discharge Width (In.)
10 1/2 in
Dimension S (In.)
33 7/8 in
Dimension H (In.)
15 5/8 in
Dimension R (In.)
19 1/2 in
Dimension L (In.)
15 7/8 in
Housing Length (In.)
33 7/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension A (In.)
21 5/8 in
Housing Width (In.)
10 1/2 in
Discharge Height (In.)
13 in
Dimension E (In.)
17 in
Dimension D (In.)
10 1/2 in
Dimension T (In.)
27 3/4 in
Dimension K (In.)
17 9/16 in
Dimension N (In.)
8 3/8 in
Dimension G (In.)
13 7/8 in
Inlet Dia. (In.)
13 1/4 in
Outlet Height
13 in
Wheel Diameter
22 5/8 in
Wheel Width
8 1/4 in
Overall Width
32 1/2 in
Overall Height
35 1/8 in
Inlet Diameter
13 1/4 in
Housing Height
35 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
33 7/16 in
Housing Width
10 1/2 in
Outlet Width
10 1/2 in
Shaft Diameter
1 11/16 in
Overall Depth
33 7/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
254T
Motor RPM
3,530 RPM
CFM @ 6.000-In. SP
6200
Motor Type
3-Phase
CFM @ 5.000-In. SP
#
Bearing Type
Ball
Wheel Material
Steel
Stock No.
3C108
CFM @ 10.00-In. SP
4900
CFM @ 7.000-In. SP
6050
Hz
60
Phase
3
CFM @ 13.00-In. SP
3260
Includes
1103B, 36VF08, 3C108, 3X611, 683B, SD158, SK11116
Rotation
CW
Blower RPM
2,185 RPM
Full Load Amps
47.2/23.6
CFM @ 8.000-In. SP
5665
CFM @ 9.000-In. SP
5270
CFM @ 4.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 11.00-In. SP
4475
CFM @ 12.00-In. SP
3985
Motor Insulation
Class F
Motor Enclosure
Open Dripproof
dBA @ 5 Feet
92 dBA
Assembly
Unassembled
Airflow @ 11.00 in SP
4,475 cfm
Current
44.7/22.3 A
Includes Motor
Yes
Housing Material Finish
Baked Enamel
Airflow @ 9.000 in SP
5,270 cfm
Airflow @ 12.00 in SP
3,985 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Motor Horsepower
20 hp
Maximum Static Pressure
13 in wc
Motor Duty Class
Continuous
Market
Industrial
Flange Type
Non-Flanged
Motor Speed
3,530 RPM
Motor Insulation Class
F
Airflow @ 7.000 in SP
6,050 cfm
Maximum Fan Speed
2,185 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Housing Color
Gray
Airflow @ 6.000 in SP
6,200 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
254T
Airflow @ 10.00 in SP
4,900 cfm
Frequency
60 Hz
Wheel Type
Radial
For Air Type
Dirty and Dusty
Airflow @ 13.00 in SP
3,260 cfm
Sound Level
92 dBA @ 5 ft
Airflow @ 8.000 in SP
5,665 cfm
Nameplate Voltage
230/460V AC
Number of Speeds
1
Includes Drive Package
Yes
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
250 Degrees F
Discharge Position
Bottom Horizontal
Number of Inlets
1
Drive Type
Belt Drive
Number of Discharge Positions
8
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.